Shop All Linear Shafts & Support Rails
Nb
Shaft, Steel, 1.250 In D, 13.50 In
Mfr # SFW20X13.50FS115
Zoro # G3073847
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 1/4 in
- Material Carbon Steel
- Dimension P 0.75 in
- Type One End Threaded Shaft
- Dimension B 0.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SFW20X13.50FS115
- Zoro # G3073847
- Country of Origin Italy
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 1/4 in |
Length | 13 1/2 in |
Dimension P | 0.75 in |
Dimension B | 0.94 in |
Mounting End Dia. (In.) | 0.75 in |
Dimension L | 13.5 |
Dia. Tolerance Min. | 1.249 in |
Dimension G | 12.000 |
Travel Length (In.) | 12 in |
Thread Size | 3/4"-10 |
Thread Length (In.) | 0.94 in |
Dia. Tolerance Max. | 1.2497 in |
Dimension F | 1.5 in |
Dimension M | 3/4-10 |
Diameter Tolerance Class | g6 |
Min. - Max. Shaft Diameter | 1.249 in - 1.2497 in |
End Thread Diameter | 0.75 in |
End Thread Length | 0.94 in |
Diameter | 1 1/4 in |
End Thread Size | 3/4-10 |
Overall Length | 13.5 in |
Diameter Tolerance - Minimum | 1.249 in |
Diameter Tolerance - Maximum | 1.25 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1 1/4 in, Shaft Type One End Threaded Shaft, End Type One End Threaded, Core Type Solid, Overall Length 13.5 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, End Thread Size 3/4-10, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.249 in, Diameter Tolerance - Maximum 1.25 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length 0.94 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Impact Wrench Care Kit, w/4Y348 (244-TK2)
- DAYTON 5L350 V-Belt, 35" Outside Length, 21/32" Top Width, 1 Ribs (5L350)
- TOMPKINS Hydraulic Fitting-Steel04MOR-04FJX 90 (6809-04-04)
- LEESON Washdown Motor, 1/2HP, 3-Phase Design, 60Hz (113586.00)
- NB Shaft, Steel, 0.750 In D, 12.00 In (SFW12X12FS102)
- NB Shaft, Steel, 0.750 In D, 25.00 In (SFW12X25FS115)
- NB Shaft, Steel, 0.625 In D, 6.00 In (SFW10X6FS103)
- NB Shaft, Steel, 0.500 In D, 6.00 In (SFW8X6FS102)
- NB Shaft, Steel, 0.750 In D, 12.00 In (SFW12X12FS103)
- NB Shaft, Steel, 0.625 In D, 6.75 In (SFW10X6.75FS115)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-32)
- Nb Linear Bearings & Guides