Shop All Linear Shafts & Support Rails
Nb
Shaft, Steel, 1.250 In D, 12.00 In
Mfr # SFW20X12FS103
Zoro # G3115585
product price: $67.85
/ea
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 1/4 in
- Material Carbon Steel
- Dimension L 12
- Type Both Ends Tapped Shaft
- Dia. Tolerance Max. 1.2497 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SFW20X12FS103
- Zoro # G3115585
- Country of Origin Italy
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 1/4 in |
Length | 12 in |
Dimension L | 12 |
Dia. Tolerance Max. | 1.2497 in |
Dimension B | 1 in |
Thread Size | 1/2"-13 |
Dia. Tolerance Min. | 1.249 in |
Mounting End Dia. (In.) | 1.25 in |
Thread Length (In.) | 1 in |
Travel Length (In.) | 12 in |
Dimension M | 1/2-13 |
Diameter Tolerance Class | g6 |
Min. - Max. Shaft Diameter | 1.249 in - 1.2497 in |
Diameter Tolerance - Minimum | 1.249 in |
Diameter | 1 1/4 in |
End Thread Length | 1 in |
Diameter Tolerance - Maximum | 1.25 in |
End Thread Diameter | 0.5 in |
Overall Length | 12 in |
End Thread Size | 1/2-13 |
Description
Linear Shaft, System of Measurement Inch, Diameter 1 1/4 in, Shaft Type Both Ends Tapped Shaft, End Type Both Ends Tapped, Core Type Solid, Overall Length 12 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, End Thread Size 1/2-13, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.249 in, Diameter Tolerance - Maximum 1.25 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDPIPER 1In 250 PSI NPT Pneumatic Lubricator (020.116.000)
- CAMPBELL HAUSFELD FRL Unit, 3/8" NPT (PA207803AV)
- B B MANUFACTURING 2517x60mm, TL Bushing, C45 Steel, Black Oxide, (2517x60mm)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1, PK3 (CB121408)
- NB Shaft, Steel, 1.000 In D, 18.00 In (SFW16X18FS103)
- NB Shaft, Steel, 1.000 In D, 12.00 In (SFW16X12FS102)
- NB Shaft, Steel, 0.750 In D, 18.00 In (SFW12X18FS103)
- NB Shaft, Steel, 0.625 In D, 13.50 In (SFW10X13.50FS116)
- NB Shaft, SS, 0.750 In D, 12.00 In (SFWS12X12FS102)
- NB Shaft, Steel, 1.250 In D, 13.50 In (SFW20X13.50FS115)
- THOMSON Shaft, Carbon Steel, 10 mm, 400 mm (10MM SOFT CTL X 400MM)
- Nb Linear Shafts & Support Rails