Shop All Linear Shafts & Support Rails
Nb
Shaft, Steel, 1.250 In D, 11.00 In
Mfr # SFW20X11FS116
Zoro # G0620085
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 1/4 in
- Material Carbon Steel
- Min. Surface Hardness 60 RC
- Dia. Tolerance Max. 1.2497 in
- Dimension M 3/4-10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SFW20X11FS116
- Zoro # G0620085
- Country of Origin Italy
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 1/4 in |
Length | 11 in |
Dia. Tolerance Max. | 1.2497 in |
Dimension M | 3/4-10 |
Dimension L | 11 |
Thread Size | 1/2-13 |
Thread Length (In.) | 0.94 in |
Dimension P | 0.75 in |
Travel Length (In.) | 8 in |
Dimension G | 8.000 |
Mounting End Dia. (In.) | 0.75 in |
Dia. Tolerance Min. | 1.249 in |
Dimension F | 1.5 in |
Diameter Tolerance Class | g6 |
Min. - Max. Shaft Diameter | 1.249 in - 1.2497 in |
End Thread Size | 3/4-10 |
Diameter Tolerance - Minimum | 1.249 in |
Diameter | 1 1/4 in |
End Thread Diameter | 0.75 in |
Overall Length | 11 in |
Diameter Tolerance - Maximum | 1.25 in |
End Thread Length | 0.94 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1 1/4 in, Shaft Type Both Ends Threaded Shaft, End Type Both Ends Threaded, Core Type Solid, Overall Length 11 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, End Thread Size 3/4-10, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.249 in, Diameter Tolerance - Maximum 1.25 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length 0.94 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 85mm x 130mm x 22mm, single row deep groove ball bearing, two shields, C3 Fit (6017-ZZ KBC)
- KOYO Inner Ring, 1 in Bore, Alloy Steel (IR-1616)
- CRC Multi-Precision Lubricant, 5 Wt Oz (2004)
- DIXON Automotive Coupler Female Brass, 1/4" (DC2)
- NB Shaft, Steel, 0.750 In D, 12.00 In (SFW12X12FS102)
- NB Shaft, SS, 0.750 In D, 12.00 In (SFWS12X12FS102)
- NB Shaft, Steel, 1.000 In D, 13.25 In (SFW16X13.25FS115)
- NB Shaft, SS, 1.250 In D, 24.00 In (SFWS20X24FS103)
- NB Shaft, Steel, 0.750 In D, 24.00 In (SFW12X24FS103)
- NB Shaft, Steel, 0.625 In D, 13.50 In (SFW10X13.50FS116)
- THOMSON Shaft, Carbon Steel, 20 mm, 1000 mm (QS 20 MM 1000)
- Nb Linear Shafts & Support Rails