Shop All Linear Shafts & Support Rails
Nb
Shaft, Steel, 1.000 In D, 12.00 In
Mfr # SFW16X12FS102
Zoro # G0409324
product price: $44.35
/ea
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 in
- Material Carbon Steel
- Min. Surface Hardness 60 RC
- Dia. Tolerance Max. 0.9997 in
- Thread Size 3/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SFW16X12FS102
- Zoro # G0409324
- Country of Origin Italy
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 in |
Length | 12 in |
Dia. Tolerance Max. | 0.9997 in |
Thread Size | 3/8"-16 |
Dimension B | 0.75 in |
Thread Length (In.) | 0.75 in |
Dia. Tolerance Min. | 0.9992 in |
Dimension L | 12 |
Dimension M | 3/8-16 |
Mounting End Dia. (In.) | 1 in |
Travel Length (In.) | 12 in |
Diameter Tolerance Class | g6 |
Min. - Max. Shaft Diameter | 0.9992 in - 0.9997 in |
Diameter Tolerance - Minimum | 0.999 in |
Overall Length | 12 in |
Diameter | 1 in |
End Thread Size | 3/8-16 |
End Thread Length | 0.75 in |
Diameter Tolerance - Maximum | 1 in |
End Thread Diameter | 0.375 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1 in, Shaft Type One End Tapped Shaft, End Type One End Tapped, Core Type Solid, Overall Length 12 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, End Thread Size 3/8-16, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.999 in, Diameter Tolerance - Maximum 1 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Swivel Mount Hand Crank Hose Reel (SM17-3-250)
- VELVAC T-Bolt Clamp 7-1/4 - 7-9/16 (022597)
- FESTO Rod Eye SGS-M12 (SGS-M12)
- SPEEDAIRE Air Cylinder, 6 in Bore, 2 in Stroke, NFPA Double Acting (5TEC8)
- NB Shaft, Steel, 1.000 In D, 18.00 In (SFW16X18FS103)
- NB Shaft, Steel, 1.000 In D, 13.25 In (SFW16X13.25FS115)
- NB Shaft, SS, 0.500 In D, 12.00 In (SFWS8X12FS103)
- NB Shaft, Steel, 0.500 In D, 6.00 In (SFW8X6FS102)
- NB Shaft, Steel, 0.750 In D, 25.00 In (SFW12X25FS115)
- NB Spline Shaft, Carbon Steel, 23 mm, 450 mm (SSP25S -450mm)
- THOMSON Shaft, Carbon Steel, 16 mm, 400 mm (16MM SOFT CTL X 400MM)
- Nb Linear Bearings & Guides