Shop All Linear Shafts & Support Rails
Nb
Shaft, Steel, 0.750 In D, 36.00 In
Mfr # SFW12X36FS102
Zoro # G2361572
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 3/4 in
- Material Carbon Steel
- Dimension M 5/16-18
- Dimension B 0.625 in
- Mounting End Dia. (In.) 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SFW12X36FS102
- Zoro # G2361572
- Country of Origin Italy
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 3/4 in |
Length | 36 in |
Dimension M | 5/16-18 |
Dimension B | 0.625 in |
Mounting End Dia. (In.) | 0.75 in |
Thread Size | 5/16"-18 |
Dimension L | 36 |
Travel Length (In.) | 36 in |
Thread Length (In.) | 0.625 in |
Dia. Tolerance Max. | 0.7497 in |
Dia. Tolerance Min. | 0.7492 in |
Diameter Tolerance Class | g6 |
Min. - Max. Shaft Diameter | 0.7492 in - 0.7497 in |
End Thread Size | 5/16-18 |
Overall Length | 36 in |
End Thread Length | 0.625 in |
Diameter Tolerance - Maximum | 0.75 in |
Diameter Tolerance - Minimum | 0.749 in |
End Thread Diameter | 0.3125 in |
Diameter | 3/4 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 3/4 in, Shaft Type One End Tapped Shaft, End Type One End Tapped, Core Type Solid, Overall Length 36 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, End Thread Size 5/16-18, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.749 in, Diameter Tolerance - Maximum 0.75 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length 0.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 5-1/2 In. (VCR-5-1/2)
- KOYO Ball Brg 53-100Mm (6206 2RS)
- TRITAN Riveted Chain, Single Strand, Offset Link (60-1SS OSL)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON TXW3GDL10, Return Line, 10 micron, Inside-Out (MF0063390)
- NB Shaft, Steel, 0.750 In D, 12.00 In (SFW12X12FS102)
- NB Shaft, Steel, 0.750 In D, 18.00 In (SFW12X18FS102)
- NB Shaft, SS, 0.750 In D, 12.00 In (SFWS12X12FS102)
- NB Shaft, Steel, 0.625 In D, 24.00 In (SFW10X24FS103)
- NB Shaft, Steel, 0.625 In D, 6.00 In (SFW10X6FS102)
- NB Shaft, Steel, 0.375 In D, 13.00 In (SFW6X13FS116)
- ONDRIVES.US Linear Shaft Support, LPHS Series (LPHS-08)
- Nb Linear Shafts & Support Rails