Shop All Linear Shafts & Support Rails
Nb
Shaft, Steel, 0.750 In D, 18.00 In
Mfr # SFW12X18FS102
Zoro # G2323063
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 3/4 in
- Material Carbon Steel
- For Use With Slide/Sleeve Bearing
- Dia. Tolerance Min. 0.7492 in
- Mounting End Dia. (In.) 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SFW12X18FS102
- Zoro # G2323063
- Country of Origin Italy
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 3/4 in |
Length | 18 in |
Dia. Tolerance Min. | 0.7492 in |
Mounting End Dia. (In.) | 0.75 in |
Dia. Tolerance Max. | 0.7497 in |
Thread Length (In.) | 0.625 in |
Thread Size | 5/16"-18 |
Dimension M | 5/16-18 |
Travel Length (In.) | 18 in |
Dimension B | 0.625 in |
Dimension L | 18 |
Diameter Tolerance Class | g6 |
Min. - Max. Shaft Diameter | 0.7492 in - 0.7497 in |
Diameter Tolerance - Maximum | 0.75 in |
Diameter Tolerance - Minimum | 0.749 in |
End Thread Length | 0.625 in |
End Thread Size | 5/16-18 |
Diameter | 3/4 in |
End Thread Diameter | 0.3125 in |
Overall Length | 18 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 3/4 in, Shaft Type One End Tapped Shaft, End Type One End Tapped, Core Type Solid, Overall Length 18 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, End Thread Size 5/16-18, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.749 in, Diameter Tolerance - Maximum 0.75 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length 0.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pillow Block Bearing, Ball, 1-15/16" Bore (3FCU3)
- MAIN FILTER Hydraulic Filter, replaces UFI ERA31NFB, Return Line, 5 micron, Outside-In (MF0062278)
- VELVAC Slotted Clamp 11/16 - 1-1/4 (022312)
- WESTWARD Grease Fitting Kit, General All Purpose (2CAN7)
- NB Shaft, Steel, 0.750 In D, 12.00 In (SFW12X12FS102)
- NB Shaft, Steel, 0.625 In D, 6.00 In (SFW10X6FS103)
- NB Shaft, Steel, 0.750 In D, 18.00 In (SFW12X18FS103)
- NB Shaft, Steel, 1.000 In D, 13.25 In (SFW16X13.25FS115)
- NB Shaft, Steel, 0.625 In D, 13.50 In (SFW10X13.50FS116)
- NB Shaft, Steel, 1.000 In D, 18.00 In (SFW16X18FS103)
- THOMSON Shaft, 440C SS, 1.500 In D, 36 In (QSSS 1 1/2 L 36)
- Nb Linear Shafts & Support Rails