Shop All Linear Shafts & Support Rails
Nb
Shaft, Steel, 0.625 In D, 24.00 In
Mfr # SFW10X24FS103
Zoro # G1985855
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 5/8 in
- Material Carbon Steel
- Dimension L 24
- Thread Size 1/4"-20
- Dimension M 1/4-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SFW10X24FS103
- Zoro # G1985855
- Country of Origin Italy
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 5/8 in |
Length | 24 in |
Dimension L | 24 |
Thread Size | 1/4"-20 |
Dimension M | 1/4-20 |
Dia. Tolerance Min. | 0.6243 in |
Thread Length (In.) | 0.5 in |
Travel Length (In.) | 24 in |
Dimension B | 0.5 in |
Mounting End Dia. (In.) | 0.625 in |
Dia. Tolerance Max. | 0.6248 in |
Diameter Tolerance Class | g6 |
Min. - Max. Shaft Diameter | 0.6243 in - 0.6248 in |
End Thread Length | 0.5 in |
Diameter Tolerance - Minimum | 0.624 in |
Overall Length | 24 in |
Diameter Tolerance - Maximum | 0.625 in |
End Thread Size | 1/4-20 |
Diameter | 5/8 in |
End Thread Diameter | 0.25 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 5/8 in, Shaft Type Both Ends Tapped Shaft, End Type Both Ends Tapped, Core Type Solid, Overall Length 24 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, End Thread Size 1/4-20, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.624 in, Diameter Tolerance - Maximum 0.625 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.25" OD (CA0225X062KW)
- SPEEDAIRE FRL, 1/2 In. NPT, 192 cfm, 250 psi (7D726)
- INDUSTRIAL GOLD 1/4 Inch Pipe Thread, 130-160Psi Operating Air Compressor (LF08-130-160)
- DAYTON Gearbelt, HT, 150 Teeth, Length 2100 mm (1LWD8)
- NB Shaft, Steel, 0.625 In D, 6.00 In (SFW10X6FS103)
- NB Shaft, Steel, 0.500 In D, 6.00 In (SFW8X6FS102)
- NB Shaft, Steel, 1.000 In D, 18.00 In (SFW16X18FS103)
- NB Shaft, SS, 0.500 In D, 12.00 In (SFWS8X12FS103)
- NB Shaft, Steel, 0.750 In D, 18.00 In (SFW12X18FS102)
- NB Shaft, SS, 0.750 In D, 18.00 In (SFWS12X18FS103)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 72 In (QS 1/2 L 72)
- Nb Linear Shafts & Support Rails