Shop All Linear Shafts & Support Rails
Nb
Shaft, Steel, 0.500 In D, 6.00 In
Mfr # SFW8X6FS103
Zoro # G2770801
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1/2 in
- Material Carbon Steel
- Dia. Tolerance Max. 0.4998 in
- Mounting End Dia. (In.) 0.5 in
- Dimension L 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SFW8X6FS103
- Zoro # G2770801
- Country of Origin Italy
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1/2 in |
Length | 6 in |
Dia. Tolerance Max. | 0.4998 in |
Mounting End Dia. (In.) | 0.5 in |
Dimension L | 6 |
Travel Length (In.) | 6 in |
Dia. Tolerance Min. | 0.4993 in |
Dimension B | 0.5 in |
Dimension M | 1/4-20 |
Thread Length (In.) | 0.5 in |
Thread Size | 1/4"-20 |
Diameter Tolerance Class | g6 |
Min. - Max. Shaft Diameter | 0.4993 in - 0.4998 in |
End Thread Length | 0.5 in |
End Thread Size | 1/4-20 |
Diameter Tolerance - Maximum | 0.5 in |
End Thread Diameter | 0.25 in |
Diameter | 1/2 in |
Diameter Tolerance - Minimum | 0.499 in |
Overall Length | 6 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1/2 in, Shaft Type Both Ends Tapped Shaft, End Type Both Ends Tapped, Core Type Solid, Overall Length 6 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, End Thread Size 1/4-20, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.499 in, Diameter Tolerance - Maximum 0.5 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Pressure Relief Valve, Brass Ball (5008B-CE-325)
- NTN NTN TMB304, RadialDeep Groove Ball Bearing 20 Mm Id X 52 Mm Od X 15 Mm W Open (TMB304)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-5/8 In, SS (1L726)
- FESTO Intermediate Position Module DADM-EP-G6-16 (DADM-EP-G6-16)
- NB Spline Shaft, Carbon Steel, 23 mm, 450 mm (SSP25S -450mm)
- NB Shaft, SS, 0.500 In D, 12.00 In (SFWS8X12FS103)
- NB Shaft, Steel, 0.625 In D, 6.75 In (SFW10X6.75FS115)
- NB Shaft, Steel, 0.625 In D, 13.50 In (SFW10X13.50FS116)
- NB Shaft, Steel, 0.750 In D, 24.00 In (SFW12X24FS103)
- NB Shaft, Steel, 0.750 In D, 12.00 In (SFW12X12FS102)
- THOMSON Shaft, Carbon Steel, 30 mm, 1500 mm (QS 30 MM 1500)
- Nb Linear Shafts & Support Rails