Shop All Linear Shafts & Support Rails
Nb
Shaft, Steel, 0.500 In D, 4.63 In
Mfr # SFW8X4.63FS115
Zoro # G0924664
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1/2 in
- Material Carbon Steel
- Thread Size 5/16"-18
- Dimension B 0.39 in
- Min. Surface Hardness 60 RC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SFW8X4.63FS115
- Zoro # G0924664
- Country of Origin Italy
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1/2 in |
Length | 4 5/8 in |
Thread Size | 5/16"-18 |
Dimension B | 0.39 in |
Dimension G | 4.000 |
Dimension L | 4.63 |
Travel Length (In.) | 4 in |
Mounting End Dia. (In.) | 0.313 in |
Dimension F | 0.63 in |
Dia. Tolerance Max. | 0.4998 in |
Thread Length (In.) | 0.39 in |
Dimension M | 5/16-18 |
Dia. Tolerance Min. | 0.4993 in |
Dimension P | 0.313 in |
Diameter Tolerance Class | g6 |
Min. - Max. Shaft Diameter | 0.4993 in - 0.4998 in |
Diameter Tolerance - Minimum | 0.499 in |
Diameter Tolerance - Maximum | 0.5 in |
End Thread Size | 5/16-18 |
Diameter | 1/2 in |
End Thread Diameter | 0.3125 in |
End Thread Length | 0.39 in |
Overall Length | 4.63 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1/2 in, Shaft Type One End Threaded Shaft, End Type One End Threaded, Core Type Solid, Overall Length 4.63 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, End Thread Size 5/16-18, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.499 in, Diameter Tolerance - Maximum 0.5 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length 0.39 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1/2, PK3 (EXEP081208)
- DIXON Wilkerson by Standard Modular Coalescing Filter with Bowl Guard, 1/2 in NPT/BSPP-G Port, 150 psig Pr (M26-04M)
- DDS Shaft Seal, 60 x 90 x 8 mm., Nitrile Rubber (609008TC)
- CAMIE Dry Silicone, 20oz (999-1)
- NB Shaft, Steel, 0.625 In D, 6.75 In (SFW10X6.75FS115)
- NB Shaft, Steel, 0.625 In D, 6.00 In (SFW10X6FS103)
- NB Shaft, Steel, 0.625 In D, 13.50 In (SFW10X13.50FS116)
- NB Shaft, Steel, 0.500 In D, 6.00 In (SFW8X6FS102)
- NB Shaft, SS, 0.750 In D, 12.00 In (SFWS12X12FS102)
- NB Shaft, Steel, 1.000 In D, 13.25 In (SFW16X13.25FS115)
- THOMSON Shaft, Carbon Steel, 12 mm, 2000 mm (QS 12 MM 2000)
- Nb Linear Shafts & Support Rails