Shop All Linear Shafts & Support Rails
Nb
Shaft, Steel, 0.500 In D, 18.00 In
Mfr # SFW8X18FS103
Zoro # G3333662
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1/2 in
- Material Carbon Steel
- Temp. Range (F) 230 Degrees F
- Travel Length (In.) 18 in
- Min. Surface Hardness 60 RC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SFW8X18FS103
- Zoro # G3333662
- Country of Origin Italy
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1/2 in |
Length | 18 in |
Travel Length (In.) | 18 in |
Dimension L | 18 |
Dimension B | 0.5 in |
Mounting End Dia. (In.) | 0.5 in |
Dimension M | 1/4-20 |
Dia. Tolerance Min. | 0.4993 in |
Thread Size | 1/4"-20 |
Dia. Tolerance Max. | 0.4998 in |
Thread Length (In.) | 0.5 in |
Diameter Tolerance Class | g6 |
Min. - Max. Shaft Diameter | 0.4993 in - 0.4998 in |
Overall Length | 18 in |
End Thread Size | 1/4-20 |
Diameter | 1/2 in |
End Thread Length | 0.5 in |
Diameter Tolerance - Maximum | 0.5 in |
Diameter Tolerance - Minimum | 0.499 in |
End Thread Diameter | 0.25 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1/2 in, Shaft Type Both Ends Tapped Shaft, End Type Both Ends Tapped, Core Type Solid, Overall Length 18 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, End Thread Size 1/4-20, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.499 in, Diameter Tolerance - Maximum 0.5 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Anti Seize, Aluminum, 3 oz, Tube (18003)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/4, L 3/4, PK3 (EF040612)
- WEATHERHEAD Hydraulic Hose Fitting, Coupleable (10504B-104)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 56Z (5K534)
- NB Spline Shaft, Carbon Steel, 23 mm, 450 mm (SSP25S -450mm)
- NB Shaft, Steel, 0.625 In D, 6.75 In (SFW10X6.75FS115)
- NB Shaft, Steel, 0.750 In D, 36.00 In (SFW12X36FS102)
- NB Shaft, Steel, 0.750 In D, 24.00 In (SFW12X24FS103)
- NB Shaft, Steel, 0.625 In D, 13.50 In (SFW10X13.50FS116)
- NB Shaft, Steel, 1.250 In D, 13.50 In (SFW20X13.50FS115)
- ISEL LFS-8-3 Linear Carriage (223103)
- Nb Linear Shafts & Support Rails