Shop All Linear Shafts & Support Rails
Nb
Shaft, Steel, 0.500 In D, 18.00 In
Mfr # SFW8X18FS102
Zoro # G3111577
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1/2 in
- Material Carbon Steel
- Dia. Tolerance Max. 0.4998 in
- Travel Length (In.) 18 in
- Temp. Range (F) 230 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SFW8X18FS102
- Zoro # G3111577
- Country of Origin Italy
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1/2 in |
Length | 18 in |
Dia. Tolerance Max. | 0.4998 in |
Travel Length (In.) | 18 in |
Dia. Tolerance Min. | 0.4993 in |
Dimension M | 1/4-20 |
Dimension L | 18 |
Thread Length (In.) | 0.5 in |
Dimension B | 0.5 in |
Thread Size | 1/4"-20 |
Mounting End Dia. (In.) | 0.5 in |
Diameter Tolerance Class | g6 |
Min. - Max. Shaft Diameter | 0.4993 in - 0.4998 in |
End Thread Diameter | 0.25 in |
End Thread Length | 0.5 in |
Diameter | 1/2 in |
Diameter Tolerance - Maximum | 0.5 in |
Diameter Tolerance - Minimum | 0.499 in |
Overall Length | 18 in |
End Thread Size | 1/4-20 |
Description
Linear Shaft, System of Measurement Inch, Diameter 1/2 in, Shaft Type One End Tapped Shaft, End Type One End Tapped, Core Type Solid, Overall Length 18 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, End Thread Size 1/4-20, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.499 in, Diameter Tolerance - Maximum 0.5 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Jaw Coupling Insert, L190, Buna N (29HZ06)
- DIXON Preformed Band Clamp K ST, 5" (K20)
- SHARPE VALVES 3/8" FNPT Stainless Steel Pneumatic Ball Valve Inline (4353015780)
- D&D 123" Outside Length, 1/2" Top Width, 1 Ribs (A121)
- NB Shaft, Steel, 0.500 In D, 6.00 In (SFW8X6FS102)
- NB Shaft, Steel, 0.750 In D, 12.00 In (SFW12X12FS102)
- NB Shaft, SS, 0.750 In D, 12.00 In (SFWS12X12FS102)
- NB Shaft, Steel, 0.625 In D, 13.50 In (SFW10X13.50FS116)
- NB Spline Shaft, Carbon Steel, 23 mm, 450 mm (SSP25S -450mm)
- NB Shaft, SS, 0.500 In D, 12.00 In (SFWS8X12FS103)
- PBC LINEAR Shaft, SS, 0.500 In D, 24 In (NIL08SS-024.000)
- Nb Linear Shafts & Support Rails