Shop All Linear Shafts & Support Rails
Nb
Shaft, SS, 1.500 In D, 24.00 In
Mfr # SFWS24X24FS103
Zoro # G3371496
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 1/2 in
- Material Stainless Steel
- Type Both Ends Tapped Shaft
- Mounting End Dia. (In.) 1.5 in
- Temp. Range (F) 284 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SFWS24X24FS103
- Zoro # G3371496
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 1/2 in |
Length | 24 in |
Mounting End Dia. (In.) | 1.5 in |
Dia. Tolerance Max. | 1.4997 in |
Dimension L | 24 |
Thread Size | 5/8"-11 |
Thread Length (In.) | 1.25 in |
Dia. Tolerance Min. | 1.499 in |
Dimension M | 5/8-11 |
Travel Length (In.) | 24 in |
Dimension B | 1.25 in |
Diameter Tolerance Class | g6 |
Min. - Max. Shaft Diameter | 1.499 in - 1.4997 in |
Diameter | 1 1/2 in |
Diameter Tolerance - Maximum | 1.5 in |
Diameter Tolerance - Minimum | 1.499 in |
End Thread Size | 5/8-11 |
End Thread Diameter | 0.625 in |
Overall Length | 24 in |
End Thread Length | 1.25 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1 1/2 in, Shaft Type Both Ends Tapped Shaft, End Type Both Ends Tapped, Core Type Solid, Overall Length 24 in, Surface Hardness - Minimum 56 HRC, Material Stainless Steel, Finish Stainless Steel Coated, End Thread Size 5/8-11, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.499 in, Diameter Tolerance - Maximum 1.5 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS M1C-20 Metric One-Piece Clamping Collar (M1C-20)
- BRENNAN INDUSTRIES 24MORB-20FP Straight (6405-24-20-O)
- CHICAGO PNEUMATIC Ball Bearing (C075878)
- IKO Cam Follower, Metric, #CF101BR (CF101BR)
- NB Shaft, SS, 1.250 In D, 24.00 In (SFWS20X24FS103)
- NB Shaft, Steel, 1.000 In D, 18.00 In (SFW16X18FS103)
- NB Shaft, Steel, 0.750 In D, 24.00 In (SFW12X24FS103)
- NB Shaft, SS, 0.500 In D, 12.00 In (SFWS8X12FS103)
- NB Shaft, Steel, 0.750 In D, 18.00 In (SFW12X18FS102)
- NB Shaft, Steel, 0.625 In D, 6.75 In (SFW10X6.75FS115)
- ISEL LFS-8-3 Linear Carriage (223103)
- Nb Linear Bearings & Guides