Shop All Linear Shafts & Support Rails
Nb
Shaft, SS, 1.250 In D, 24.00 In
Mfr # SFWS20X24FS103
Zoro # G0908013
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 1/4 in
- Material Stainless Steel
- Dimension M 1/2-13
- For Use With Slide/Sleeve Bearing
- Dia. Tolerance Max. 1.2497 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SFWS20X24FS103
- Zoro # G0908013
- Country of Origin Italy
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 1/4 in |
Length | 24 in |
Dimension M | 1/2-13 |
Dia. Tolerance Max. | 1.2497 in |
Dimension L | 24 |
Thread Size | 1/2"-13 |
Travel Length (In.) | 24 in |
Thread Length (In.) | 1 in |
Dia. Tolerance Min. | 1.249 in |
Dimension B | 1 in |
Mounting End Dia. (In.) | 1.25 in |
Diameter Tolerance Class | g6 |
Min. - Max. Shaft Diameter | 1.249 in - 1.2497 in |
End Thread Diameter | 0.5 in |
End Thread Length | 1 in |
End Thread Size | 1/2-13 |
Diameter Tolerance - Maximum | 1.25 in |
Overall Length | 24 in |
Diameter | 1 1/4 in |
Diameter Tolerance - Minimum | 1.249 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1 1/4 in, Shaft Type Both Ends Tapped Shaft, End Type Both Ends Tapped, Core Type Solid, Overall Length 24 in, Surface Hardness - Minimum 56 HRC, Material Stainless Steel, Finish Stainless Steel Coated, End Thread Size 1/2-13, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.249 in, Diameter Tolerance - Maximum 1.25 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH B103 Wrapped V-Belt, 106" Outside Length, 21/32" Top Width, 1 Ribs (B103)
- LOC-LINE Socket, Double, 1/4, Pk4 (41409)
- FESTO Multiple Distributor QSLV6-1/4-1/4-U (QSLV6-1/4-1/4-U)
- QA1 Spherical Bearing, Bore Dia. 0.3125 In. (COM5)
- NB Shaft, Steel, 0.750 In D, 24.00 In (SFW12X24FS103)
- NB Shaft, SS, 0.750 In D, 12.00 In (SFWS12X12FS102)
- NB Shaft, Steel, 0.500 In D, 18.00 In (SFW8X18FS102)
- NB Shaft, Steel, 0.750 In D, 25.00 In (SFW12X25FS115)
- NB Shaft, Steel, 1.000 In D, 12.00 In (SFW16X12FS102)
- NB Shaft, Steel, 0.625 In D, 13.50 In (SFW10X13.50FS116)
- THOMSON Shaft, 1566 Steel, 1.250 In D, 72 In (QS 1 1/4 L 72)
- Nb Linear Bearings & Guides