Shop All Linear Shafts & Support Rails
Nb
Shaft, SS, 1.250 In D, 18.00 In
Mfr # SFWS20X18FS102
Zoro # G2621044
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 1/4 in
- Material Stainless Steel
- Dia. Tolerance Max. 1.2497 in
- Mounting End Dia. (In.) 1.25 in
- Dimension M 1/2-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SFWS20X18FS102
- Zoro # G2621044
- Country of Origin Italy
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 1/4 in |
Length | 18 in |
Dia. Tolerance Max. | 1.2497 in |
Mounting End Dia. (In.) | 1.25 in |
Dimension M | 1/2-13 |
Travel Length (In.) | 18 in |
Dimension B | 1 in |
Thread Length (In.) | 1 in |
Dia. Tolerance Min. | 1.249 in |
Dimension L | 18 |
Thread Size | 1/2"-13 |
Diameter Tolerance Class | g6 |
Min. - Max. Shaft Diameter | 1.249 in - 1.2497 in |
Overall Length | 18 in |
End Thread Length | 1 in |
Diameter Tolerance - Maximum | 1.25 in |
End Thread Diameter | 0.5 in |
End Thread Size | 1/2-13 |
Diameter | 1 1/4 in |
Diameter Tolerance - Minimum | 1.249 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1 1/4 in, Shaft Type One End Tapped Shaft, End Type One End Tapped, Core Type Solid, Overall Length 18 in, Surface Hardness - Minimum 56 HRC, Material Stainless Steel, Finish Stainless Steel Coated, End Thread Size 1/2-13, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.249 in, Diameter Tolerance - Maximum 1.25 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 1-3/16" Bore (HCPK206-19)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SH2-63)
- PIX V-Belt, Variable Speed 7/8 X 36 (1422V360)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, AR Series (AR400)
- NB Shaft, Steel, 1.000 In D, 13.25 In (SFW16X13.25FS115)
- NB Shaft, Steel, 0.625 In D, 6.00 In (SFW10X6FS102)
- NB Shaft, Steel, 0.750 In D, 24.00 In (SFW12X24FS103)
- NB Shaft, Steel, 0.750 In D, 18.00 In (SFW12X18FS102)
- NB Shaft, SS, 0.500 In D, 12.00 In (SFWS8X12FS103)
- NB Shaft, Steel, 0.500 In D, 6.00 In (SFW8X6FS102)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-42)
- Nb Linear Bearings & Guides