Shop All Linear Shafts & Support Rails
Nb
Shaft, SS, 0.750 In D, 18.00 In
Mfr # SFWS12X18FS103
Zoro # G0668482
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 3/4 in
- Material Stainless Steel
- Dimension B 0.625 in
- For Use With Slide/Sleeve Bearing
- Finish Stainless Steel Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nb
- MFR # SFWS12X18FS103
- Zoro # G0668482
- Country of Origin Italy
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 3/4 in |
Length | 18 in |
Dimension B | 0.625 in |
Dia. Tolerance Max. | 0.7497 in |
Dimension L | 18 |
Thread Length (In.) | 0.625 in |
Thread Size | 5/16"-18 |
Travel Length (In.) | 18 in |
Mounting End Dia. (In.) | 0.75 in |
Dimension M | 5/16-18 |
Dia. Tolerance Min. | 0.7492 in |
Diameter Tolerance Class | g6 |
Min. - Max. Shaft Diameter | 0.7492 in - 0.7497 in |
Diameter Tolerance - Minimum | 0.749 in |
Diameter | 3/4 in |
Diameter Tolerance - Maximum | 0.75 in |
End Thread Size | 5/16-18 |
Overall Length | 18 in |
End Thread Length | 0.625 in |
End Thread Diameter | 0.3125 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 3/4 in, Shaft Type Both Ends Tapped Shaft, End Type Both Ends Tapped, Core Type Solid, Overall Length 18 in, Surface Hardness - Minimum 56 HRC, Material Stainless Steel, Finish Stainless Steel Coated, End Thread Size 5/16-18, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.749 in, Diameter Tolerance - Maximum 0.75 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Non-Stick Lub Spray 10Oz (DNS610101)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (FFE495-4)
- AIGNEP USA Union Elbow, Brass, Push-Fit, 1/8in., PK5 (88130-02)
- QA1 Female Stud, Rod End, RH, 23mm (MCFR10S)
- NB Shaft, Steel, 0.625 In D, 13.50 In (SFW10X13.50FS116)
- NB Spline Shaft, Carbon Steel, 23 mm, 450 mm (SSP25S -450mm)
- NB Shaft, Steel, 1.250 In D, 13.50 In (SFW20X13.50FS115)
- NB Shaft, Steel, 0.750 In D, 24.00 In (SFW12X24FS103)
- NB Shaft, Steel, 0.750 In D, 18.00 In (SFW12X18FS102)
- NB Shaft, Steel, 0.500 In D, 18.00 In (SFW8X18FS102)
- THOMSON Shaft, Carbon Steel, 25 mm, 1500 mm (25MM SOFT CTL X 1500MM)
- Nb Linear Bearings & Guides