Shop All Linear Shafts & Support Rails
Nb
Shaft, SS, 0.625 In D, 12.00 In
Mfr # SFWS10X12FS102
Zoro # G2933874
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shaft Dia. 5/8 in
- Material Stainless Steel
- Travel Length (In.) 12 in
- Type One End Tapped Shaft
- Dimension M 1/4-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SFWS10X12FS102
- Zoro # G2933874
- Country of Origin Italy
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 5/8 in |
Length | 12 in |
Travel Length (In.) | 12 in |
Dimension M | 1/4-20 |
Thread Length (In.) | 0.5 in |
Thread Size | 1/4"-20 |
Mounting End Dia. (In.) | 0.625 in |
Dimension B | 0.5 in |
Dia. Tolerance Max. | 0.6248 in |
Dimension L | 12 |
Dia. Tolerance Min. | 0.6243 in |
Diameter Tolerance Class | g6 |
Min. - Max. Shaft Diameter | 0.6243 in - 0.6248 in |
Diameter Tolerance - Maximum | 0.625 in |
End Thread Diameter | 0.25 in |
Diameter Tolerance - Minimum | 0.624 in |
End Thread Size | 1/4-20 |
End Thread Length | 0.5 in |
Overall Length | 12 in |
Diameter | 5/8 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 5/8 in, Shaft Type One End Tapped Shaft, End Type One End Tapped, Core Type Solid, Overall Length 12 in, Surface Hardness - Minimum 56 HRC, Material Stainless Steel, Finish Stainless Steel Coated, End Thread Size 1/4-20, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.624 in, Diameter Tolerance - Maximum 0.625 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40-2 Chain Size, 30 # of Teeth (D40BS30 X 1)
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange 90° Elbow (1804X16X16)
- AMFLO HOSE BARB 14NPT 38ID (AMF406)
- LUBRIMATIC Hose, 12in, 5000 psi, Steel (10-212)
- NB Shaft, Steel, 0.625 In D, 13.50 In (SFW10X13.50FS116)
- NB Shaft, Steel, 0.625 In D, 6.75 In (SFW10X6.75FS115)
- NB Shaft, Steel, 0.750 In D, 18.00 In (SFW12X18FS102)
- NB Shaft, Steel, 0.750 In D, 18.00 In (SFW12X18FS103)
- NB Shaft, Steel, 1.000 In D, 18.00 In (SFW16X18FS103)
- NB Shaft, SS, 1.250 In D, 24.00 In (SFWS20X24FS103)
- THOMSON Support Rail, Aluminum, .750 In D, 48 In (SR12-PDL48)
- Nb Linear Shafts & Support Rails