Shop All Linear Shafts & Support Rails
Nb
Shaft, SS, 0.500 In D, 36.00 In
Mfr # SFWS8X36FS102
Zoro # G3280961
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1/2 in
- Material Stainless Steel
- Dimension L 36
- Dimension B 0.5 in
- Travel Length (In.) 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SFWS8X36FS102
- Zoro # G3280961
- Country of Origin Italy
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1/2 in |
Length | 36 in |
Dimension L | 36 |
Dimension B | 0.5 in |
Travel Length (In.) | 36 in |
Mounting End Dia. (In.) | 0.5 in |
Thread Size | 1/4"-20 |
Dia. Tolerance Max. | 0.4998 in |
Dia. Tolerance Min. | 0.4993 in |
Dimension M | 1/4-20 |
Thread Length (In.) | 0.5 in |
Diameter Tolerance Class | g6 |
Min. - Max. Shaft Diameter | 0.4993 in - 0.4998 in |
Diameter Tolerance - Minimum | 0.499 in |
Overall Length | 36 in |
End Thread Length | 0.5 in |
Diameter Tolerance - Maximum | 0.5 in |
End Thread Diameter | 0.25 in |
End Thread Size | 1/4-20 |
Diameter | 1/2 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1/2 in, Shaft Type One End Tapped Shaft, End Type One End Tapped, Core Type Solid, Overall Length 36 in, Surface Hardness - Minimum 56 HRC, Material Stainless Steel, Finish Stainless Steel Coated, End Thread Size 1/4-20, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.499 in, Diameter Tolerance - Maximum 0.5 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 24MP-24FJS Straight (6505-24-24)
- REELCRAFT Swivel Assembly 90 Deg, 1" NPT, Aflas Seal (S600682)
- FESTO Mounting Kit SMBR-8-8/100-S6 (SMBR-8-8/100-S6)
- PIX Belt, B, 21/32 x 96 in. OC, 2 Band (2HB93)
- NB Shaft, Steel, 0.750 In D, 18.00 In (SFW12X18FS103)
- NB Shaft, SS, 0.750 In D, 12.00 In (SFWS12X12FS102)
- NB Shaft, Steel, 1.000 In D, 12.00 In (SFW16X12FS102)
- NB Shaft, Steel, 0.750 In D, 12.00 In (SFW12X12FS102)
- NB Shaft, Steel, 0.625 In D, 13.50 In (SFW10X13.50FS116)
- NB Spline Shaft, Carbon Steel, 23 mm, 450 mm (SSP25S -450mm)
- THOMSON Shaft, Carbon Steel, 20 mm, 500 mm (20MM SOFT CTL X 500MM)
- Nb Linear Bearings & Guides