Shop All Linear Shafts & Support Rails
Nb
Shaft, SS, 0.500 In D, 12.00 In
Mfr # SFWS8X12FS103
Zoro # G1200175
$70.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1/2 in
- Material Stainless Steel
- Type Both Ends Tapped Shaft
- Min. Surface Hardness 56 RC
- Thread Length (In.) 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nb
- MFR # SFWS8X12FS103
- Zoro # G1200175
- Country of Origin Italy
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1/2 in |
Length | 12 in |
Thread Length (In.) | 0.5 in |
Dimension B | 0.5 in |
Dimension M | 1/4-20 |
Travel Length (In.) | 12 in |
Thread Size | 1/4"-20 |
Dia. Tolerance Max. | 0.4998 in |
Mounting End Dia. (In.) | 0.5 in |
Dia. Tolerance Min. | 0.4993 in |
Dimension L | 12 |
Diameter Tolerance Class | g6 |
Min. - Max. Shaft Diameter | 0.4993 in - 0.4998 in |
Diameter Tolerance - Maximum | 0.5 in |
Overall Length | 12 in |
End Thread Length | 0.5 in |
End Thread Size | 1/4-20 |
Diameter | 1/2 in |
Diameter Tolerance - Minimum | 0.499 in |
End Thread Diameter | 0.25 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1/2 in, Shaft Type Both Ends Tapped Shaft, End Type Both Ends Tapped, Core Type Solid, Overall Length 12 in, Surface Hardness - Minimum 56 HRC, Material Stainless Steel, Finish Stainless Steel Coated, End Thread Size 1/4-20, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.499 in, Diameter Tolerance - Maximum 0.5 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E712LS)
- WINSMITH Speed Reducer, Indirect Drive, 20:1 (E20XWNS, 20:1)
- HANDI-CHEK Metric Grease Fitting Assort 140pc (DISP-GFM140)
- DIXON WilkersonStd FilterReg Manual, Clear, 3/4" (B28-06MG)
- NB Shaft, Steel, 0.500 In D, 18.00 In (SFW8X18FS102)
- NB Shaft, Steel, 0.750 In D, 24.00 In (SFW12X24FS103)
- NB Shaft, Steel, 1.000 In D, 13.25 In (SFW16X13.25FS115)
- NB Shaft, Steel, 0.625 In D, 6.00 In (SFW10X6FS102)
- NB Shaft, Steel, 0.625 In D, 6.00 In (SFW10X6FS103)
- NB Shaft, Steel, 0.500 In D, 6.00 In (SFW8X6FS102)
- THOMSON Support Rail, Steel, .500 In D, 24 In (LSR8-PDL24)
- Nb Linear Shafts & Support Rails