Shop All Linear Shafts & Support Rails
Nb
Shaft, SS, 0.375 In D, 6.00 In
Mfr # SFWS6X6FS103
Zoro # G0390564
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 3/8 in
- Material Stainless Steel
- Type Both Ends Tapped Shaft
- Thread Size #8-32
- Travel Length (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SFWS6X6FS103
- Zoro # G0390564
- Country of Origin Italy
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 3/8 in |
Length | 6 in |
Thread Size | #8-32 |
Travel Length (In.) | 6 in |
Thread Length (In.) | 0.33 in |
Dimension M | #8-32 |
Dia. Tolerance Min. | 0.3744 in |
Mounting End Dia. (In.) | 0.625 in |
Dimension B | 0.33 in |
Dimension L | 6 |
Dia. Tolerance Max. | 0.3748 in |
Diameter Tolerance Class | g6 |
Min. - Max. Shaft Diameter | 0.3744 in - 0.3748 in |
End Thread Diameter | 0.164 in |
Overall Length | 6 in |
Diameter | 3/8 in |
Diameter Tolerance - Minimum | 0.374 in |
End Thread Size | #8-32 |
Diameter Tolerance - Maximum | 0.375 in |
End Thread Length | 0.33 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 3/8 in, Shaft Type Both Ends Tapped Shaft, End Type Both Ends Tapped, Core Type Solid, Overall Length 6 in, Surface Hardness - Minimum 56 HRC, Material Stainless Steel, Finish Stainless Steel Coated, End Thread Size #8-32, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.374 in, Diameter Tolerance - Maximum 0.375 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Cone, JHM720249 (JHM720249)
- NTN NTN H2309X, Adapter Sleeve 40 Mm Shaft Diameter (H2309X)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting (NCDME150-0300)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566983, Return Line, 10 micron, Outside-In (MF0064287)
- NB Shaft, Steel, 1.250 In D, 13.50 In (SFW20X13.50FS115)
- NB Shaft, Steel, 0.750 In D, 12.00 In (SFW12X12FS102)
- NB Shaft, Steel, 1.000 In D, 12.00 In (SFW16X12FS102)
- NB Shaft, Steel, 0.750 In D, 12.00 In (SFW12X12FS103)
- NB Shaft, Steel, 0.750 In D, 25.00 In (SFW12X25FS115)
- NB Shaft, SS, 1.250 In D, 24.00 In (SFWS20X24FS103)
- THOMSON Shaft, Carbon Steel, 1.250 In D, 24 In (1-1/4 SOFT CTL X 24)
- Nb Linear Bearings & Guides