Shop All Linear Shafts & Support Rails
Nb
Rail, 940 mm L, 20 mm W
Mfr # A20-940mm
Zoro # G207714400
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Alulin Carriages
- Mounting Hole Center to Center 60 mm
- Mounting Hole from Shaft End 28 mm
- Mounting Hole Size 9.5 mm
- Rail Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # A20-940mm
- Zoro # G207714400
- Country of Origin Japan
- Category Linear Shafts & Support Rails
Dimensions
Mounting Hole Size | 9.5 mm |
Overall Width | 20 mm |
Nominal Rail Size | 20 |
Size | 20 |
Overall Height | 19 mm |
Overall Length | 940 mm |
Manufacturer Size | 20 |
Details
Item | Guide Rail |
For Use With | Alulin Carriages |
Mounting Hole Center to Center | 60 mm |
Mounting Hole from Shaft End | 28 mm |
Rail Material | Aluminum |
Maximum Operating Temperature | 60 Degrees C |
Minimum Operating Temperature | 0 Degrees C |
Rail Construction | Aluminum with Stainless Steel Raceway |
System of Measurement | Metric |
Series | Alulin |
Raceway Material | Stainless Steel |
Compatible Bearing Type | Ball |
Operating Temperature - Minimum | 32 Degrees F |
Channel Material | Stainless Steel |
Operating Temperature - Maximum | 140 Degrees F |
Mounting Hole Center to Shaft End | 28 mm |
Rail Type | Profile |
Description
Guide Rail, Overall Length 940 mm, Overall Width 20 mm, Overall Height 19 mm, Rail Material Aluminum, Manufacturer Size 20, Rail Type Profile, System of Measurement Metric, For Use With Alulin Carriages, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 32 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 28 mm, Channel Material Stainless Steel, Series Alulin, Mounting Hole Size 9.5 mm, Channel Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 2100-14MPT-20 Panther Synchronous Belt (2100-14MPT-20)
- CONTINENTAL Water Hose, 1-1/2" ID x 25 ft., Green (SP150-25CE-G)
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 56 Frame, 115/208-230V AC Voltage (5K263BG)
- SMC Valve, 3000 Size, 5 Port, 2 Position, 24VDC (SY3140R-5LOZ-Q)
- NB Spline Shaft, Carbon Steel, 23 mm, 450 mm (SSP25S -450mm)
- NB Shaft, Steel, 0.750 In D, 24.00 In (SFW12X24FS103)
- NB Shaft, Steel, 0.500 In D, 6.00 In (SFW8X6FS102)
- NB Shaft, Steel, 0.750 In D, 25.00 In (SFW12X25FS115)
- NB Shaft, Steel, 0.625 In D, 6.00 In (SFW10X6FS102)
- NB Shaft, Steel, 0.500 In D, 18.00 In (SFW8X18FS102)
- THOMSON Plastic Rail Plugs, OD 8 mm, PK25 (531HP15)
- Nb Linear Bearings & Guides