Shop All Linear Shafts & Support Rails
Nb
Rail, 760 mm L, 25 mm W
Mfr # A25-760mm
Zoro # G207714363
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole from Shaft End 28 mm
- Mounting Hole Center to Center 60 mm
- For Use With Alulin Carriages
- Rail Material Aluminum
- Mounting Hole Size 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nb
- MFR # A25-760mm
- Zoro # G207714363
- Country of Origin Japan
- Category Linear Shafts & Support Rails
Dimensions
Mounting Hole Size | 11 mm |
Size | 25 |
Overall Length | 760 mm |
Nominal Rail Size | 25 |
Overall Height | 21.8 mm |
Overall Width | 25 mm |
Manufacturer Size | 25 |
Details
Item | Guide Rail |
Mounting Hole from Shaft End | 28 mm |
Mounting Hole Center to Center | 60 mm |
For Use With | Alulin Carriages |
Rail Material | Aluminum |
Maximum Operating Temperature | 60 Degrees C |
Minimum Operating Temperature | 0 Degrees C |
Raceway Material | Stainless Steel |
System of Measurement | Metric |
Rail Construction | Aluminum with Stainless Steel Raceway |
Series | Alulin |
Operating Temperature - Maximum | 140 Degrees F |
Operating Temperature - Minimum | 32 Degrees F |
Mounting Hole Center to Shaft End | 28 mm |
Compatible Bearing Type | Ball |
Rail Type | Profile |
Channel Material | Stainless Steel |
Description
Guide Rail, Overall Length 760 mm, Overall Width 25 mm, Overall Height 21.8 mm, Rail Material Aluminum, Manufacturer Size 25, Rail Type Profile, System of Measurement Metric, For Use With Alulin Carriages, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 32 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 28 mm, Channel Material Stainless Steel, Series Alulin, Mounting Hole Size 11 mm, Channel Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 162412, 1in Bore, Open (HJ-162412)
- DAYTON DC Gearmotor, 64 rpm, 12V, TENV (1Z826)
- GENERAL 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 12Mm Id X 28Mm Od X 8Mm W; Sealed (6001 2RS)
- GAST Valve Plate Roc 56 Sp Af543 (AF543)
- NB Spline Shaft, Carbon Steel, 23 mm, 450 mm (SSP25S -450mm)
- NB Shaft, Steel, 0.625 In D, 6.00 In (SFW10X6FS103)
- NB Shaft, Steel, 0.625 In D, 6.00 In (SFW10X6FS102)
- NB Shaft, SS, 0.750 In D, 12.00 In (SFWS12X12FS102)
- NB Shaft, SS, 1.250 In D, 24.00 In (SFWS20X24FS103)
- NB Shaft, Steel, 0.750 In D, 18.00 In (SFW12X18FS103)
- THOMSON Shaft, 440C SS, 0.750 In D, 60 In (QSSS 3/4 L 60)
- Nb Linear Bearings & Guides