Shop All Linear Shafts & Support Rails
Nb
Rail, 760 mm L, 15 mm W
Mfr # A15-760mm
Zoro # G907714403
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Alulin Carriages
- Mounting Hole Size 7.5 mm
- Mounting Hole from Shaft End 28 mm
- Mounting Hole Center to Center 60 mm
- Rail Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # A15-760mm
- Zoro # G907714403
- Country of Origin Japan
- Category Linear Shafts & Support Rails
Dimensions
Mounting Hole Size | 7.5 mm |
Overall Length | 760 mm |
Overall Width | 15 mm |
Nominal Rail Size | 15 |
Size | 15 |
Overall Height | 14 mm |
Manufacturer Size | 15 |
Details
Item | Guide Rail |
For Use With | Alulin Carriages |
Mounting Hole from Shaft End | 28 mm |
Mounting Hole Center to Center | 60 mm |
Rail Material | Aluminum |
Rail Construction | Aluminum with Stainless Steel Raceway |
Maximum Operating Temperature | 60 Degrees C |
Series | Alulin |
Raceway Material | Stainless Steel |
Minimum Operating Temperature | 0 Degrees C |
System of Measurement | Metric |
Operating Temperature - Maximum | 140 Degrees F |
Operating Temperature - Minimum | 32 Degrees F |
Channel Material | Stainless Steel |
Compatible Bearing Type | Ball |
Rail Type | Profile |
Mounting Hole Center to Shaft End | 28 mm |
Description
Guide Rail, Overall Length 760 mm, Overall Width 15 mm, Overall Height 14 mm, Rail Material Aluminum, Manufacturer Size 15, Rail Type Profile, System of Measurement Metric, For Use With Alulin Carriages, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 32 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 28 mm, Channel Material Stainless Steel, Series Alulin, Mounting Hole Size 7.5 mm, Channel Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (MSF-28)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56J Frame, 3,450 Nameplate RPM (SN1202)
- TSUBAKI Sprocket, 3/4" Bore Dia., 20 Teeth (2060B20)
- GATES Poly Chain GT Carbon Belts, 8MGT-4400-12 (8MGT-4400-12)
- NB Shaft, Steel, 0.750 In D, 24.00 In (SFW12X24FS103)
- NB Shaft, Steel, 0.750 In D, 12.00 In (SFW12X12FS102)
- NB Shaft, Steel, 1.000 In D, 12.00 In (SFW16X12FS102)
- NB Shaft, Steel, 0.750 In D, 18.00 In (SFW12X18FS103)
- NB Shaft, SS, 0.500 In D, 12.00 In (SFWS8X12FS103)
- NB Shaft, Steel, 0.625 In D, 13.50 In (SFW10X13.50FS116)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 72 In (NIL08-072.000)
- Nb Linear Shafts & Support Rails