Shop All Linear Shafts & Support Rails
Nb
Rail, 640 mm L, 20 mm W
Mfr # A20-640mm
Zoro # G607714406
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole from Shaft End 28 mm
- Mounting Hole Center to Center 60 mm
- Mounting Hole Size 9.5 mm
- For Use With Alulin Carriages
- Rail Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nb
- MFR # A20-640mm
- Zoro # G607714406
- Country of Origin Japan
- Category Linear Shafts & Support Rails
Dimensions
Mounting Hole Size | 9.5 mm |
Size | 20 |
Overall Width | 20 mm |
Overall Height | 19 mm |
Overall Length | 640 mm |
Nominal Rail Size | 20 |
Manufacturer Size | 20 |
Details
Item | Guide Rail |
Mounting Hole from Shaft End | 28 mm |
Mounting Hole Center to Center | 60 mm |
For Use With | Alulin Carriages |
Rail Material | Aluminum |
Maximum Operating Temperature | 60 Degrees C |
Raceway Material | Stainless Steel |
Minimum Operating Temperature | 0 Degrees C |
Rail Construction | Aluminum with Stainless Steel Raceway |
System of Measurement | Metric |
Series | Alulin |
Channel Material | Stainless Steel |
Mounting Hole Center to Shaft End | 28 mm |
Rail Type | Profile |
Operating Temperature - Maximum | 140 Degrees F |
Compatible Bearing Type | Ball |
Operating Temperature - Minimum | 32 Degrees F |
Description
Guide Rail, Overall Length 640 mm, Overall Width 20 mm, Overall Height 19 mm, Rail Material Aluminum, Manufacturer Size 20, Rail Type Profile, System of Measurement Metric, For Use With Alulin Carriages, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 32 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 28 mm, Channel Material Stainless Steel, Series Alulin, Mounting Hole Size 9.5 mm, Channel Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nozzle 90 Degree (30492)
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 3/8 In (PCR18-8-6-A)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 18.70" OD (5V1874)
- BESTORQ Banded Cogged Belt, 125 in Outside Length, 1.5 in Top Width, 4 Ribs (4/3VX1250)
- NB Shaft, SS, 0.750 In D, 12.00 In (SFWS12X12FS102)
- NB Shaft, Steel, 0.750 In D, 25.00 In (SFW12X25FS115)
- NB Shaft, Steel, 0.625 In D, 6.75 In (SFW10X6.75FS115)
- NB Shaft, Steel, 0.750 In D, 18.00 In (SFW12X18FS102)
- NB Shaft, Steel, 1.000 In D, 18.00 In (SFW16X18FS103)
- NB Shaft, Steel, 0.625 In D, 13.50 In (SFW10X13.50FS116)
- NB Shaft, Steel, 0.625 In D, 6.00 In (SFW10X6FS102)
- Nb Linear Shafts & Support Rails