Shop All Linear Shafts & Support Rails
Nb
Rail, 460 mm L, 15 mm W
Mfr # A15-460mm
Zoro # G907714427
product price: $86.45
/ea
Free Shipping & Returns
$86.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 60 mm
- Mounting Hole from Shaft End 28 mm
- Mounting Hole Size 7.5 mm
- For Use With Alulin Carriages
- Rail Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # A15-460mm
- Zoro # G907714427
- Country of Origin Japan
- Category Linear Shafts & Support Rails
Dimensions
Mounting Hole Size | 7.5 mm |
Nominal Rail Size | 15 |
Size | 15 |
Overall Length | 460 mm |
Overall Width | 15 mm |
Overall Height | 14 mm |
Manufacturer Size | 15 |
Details
Item | Guide Rail |
Mounting Hole Center to Center | 60 mm |
Mounting Hole from Shaft End | 28 mm |
For Use With | Alulin Carriages |
Rail Material | Aluminum |
Rail Construction | Aluminum with Stainless Steel Raceway |
Minimum Operating Temperature | 0 Degrees C |
Series | Alulin |
Raceway Material | Stainless Steel |
Maximum Operating Temperature | 60 Degrees C |
System of Measurement | Metric |
Operating Temperature - Minimum | 32 Degrees F |
Mounting Hole Center to Shaft End | 28 mm |
Channel Material | Stainless Steel |
Operating Temperature - Maximum | 140 Degrees F |
Rail Type | Profile |
Compatible Bearing Type | Ball |
Description
Guide Rail, Overall Length 460 mm, Overall Width 15 mm, Overall Height 14 mm, Rail Material Aluminum, Manufacturer Size 15, Rail Type Profile, System of Measurement Metric, For Use With Alulin Carriages, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 32 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 28 mm, Channel Material Stainless Steel, Series Alulin, Mounting Hole Size 7.5 mm, Channel Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 3/4" x 50 ft Multipurpose Air Hose 200 psi (28832)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 4.75" OD (3V4751)
- FAG BEARINGS FAG-6203Z C3, Deep Groove BBear, Single Row 90Mm, 6203Z C3 (6203Z C3)
- CAMOZZI #6580 08-00, Union, 1/2 OD (6580 08-00)
- NB Shaft, SS, 1.250 In D, 24.00 In (SFWS20X24FS103)
- NB Shaft, Steel, 0.500 In D, 6.00 In (SFW8X6FS102)
- NB Shaft, Steel, 0.750 In D, 18.00 In (SFW12X18FS103)
- NB Shaft, Steel, 0.625 In D, 6.00 In (SFW10X6FS103)
- NB Shaft, Steel, 1.000 In D, 13.25 In (SFW16X13.25FS115)
- NB Shaft, Steel, 0.750 In D, 18.00 In (SFW12X18FS102)
- THOMSON Shaft, Carbon Steel, 0.750 In D, 36 In (3/4 SOFT CTL X 36)
- Nb Linear Bearings & Guides