Shop All Linear Shafts & Support Rails
Nb
Rail, 400 mm L, 25 mm W
Mfr # A25-400mm
Zoro # G307714560
product price: $78.85
/ea
Free Shipping & Returns
$78.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rail Material Aluminum
- For Use With Alulin Carriages
- Mounting Hole from Shaft End 28 mm
- Mounting Hole Size 11 mm
- Mounting Hole Center to Center 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # A25-400mm
- Zoro # G307714560
- Country of Origin Japan
- Category Linear Shafts & Support Rails
Dimensions
Mounting Hole Size | 11 mm |
Overall Width | 25 mm |
Nominal Rail Size | 25 |
Overall Length | 400 mm |
Size | 25 |
Overall Height | 21.8 mm |
Manufacturer Size | 25 |
Details
Item | Guide Rail |
Rail Material | Aluminum |
For Use With | Alulin Carriages |
Mounting Hole from Shaft End | 28 mm |
Mounting Hole Center to Center | 60 mm |
Rail Construction | Aluminum with Stainless Steel Raceway |
Minimum Operating Temperature | 0 Degrees C |
System of Measurement | Metric |
Raceway Material | Stainless Steel |
Maximum Operating Temperature | 60 Degrees C |
Series | Alulin |
Mounting Hole Center to Shaft End | 28 mm |
Compatible Bearing Type | Ball |
Operating Temperature - Maximum | 140 Degrees F |
Rail Type | Profile |
Channel Material | Stainless Steel |
Operating Temperature - Minimum | 32 Degrees F |
Description
Guide Rail, Overall Length 400 mm, Overall Width 25 mm, Overall Height 21.8 mm, Rail Material Aluminum, Manufacturer Size 25, Rail Type Profile, System of Measurement Metric, For Use With Alulin Carriages, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 32 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 28 mm, Channel Material Stainless Steel, Series Alulin, Mounting Hole Size 11 mm, Channel Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Fitting, Stl, 3/18"-24 Thread Size, PK10 (52NZ37)
- DIXON AirChief Coupler, 1/2", Hose, 1/2", ST (DC1045)
- ONDRIVES.US Keyless Rotary Shaft, 1/4" D, 4" L (GS2497-40)
- CONTINENTAL CONTITECH 1/4" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-05-11)
- NB Shaft, Steel, 0.625 In D, 6.00 In (SFW10X6FS103)
- NB Shaft, SS, 1.250 In D, 24.00 In (SFWS20X24FS103)
- NB Shaft, Steel, 0.625 In D, 13.50 In (SFW10X13.50FS116)
- NB Shaft, SS, 0.750 In D, 12.00 In (SFWS12X12FS102)
- NB Shaft, Steel, 0.750 In D, 18.00 In (SFW12X18FS102)
- NB Shaft, Steel, 0.750 In D, 12.00 In (SFW12X12FS103)
- ONDRIVES.US Keyless Rotary Shaft, 5 in L, 17-4PH SS (GP0937-50)
- Nb Linear Bearings & Guides