Shop All Linear Shafts & Support Rails
Nb
Rail, 400 mm L, 15 mm W
Mfr # A15-400mm
Zoro # G407714330
product price: $76.95
/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Alulin Carriages
- Rail Material Aluminum
- Mounting Hole from Shaft End 28 mm
- Mounting Hole Center to Center 60 mm
- Mounting Hole Size 7.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # A15-400mm
- Zoro # G407714330
- Country of Origin Japan
- Category Linear Shafts & Support Rails
Dimensions
Mounting Hole Size | 7.5 mm |
Overall Width | 15 mm |
Overall Length | 400 mm |
Nominal Rail Size | 15 |
Overall Height | 14 mm |
Size | 15 |
Manufacturer Size | 15 |
Details
Item | Guide Rail |
For Use With | Alulin Carriages |
Rail Material | Aluminum |
Mounting Hole from Shaft End | 28 mm |
Mounting Hole Center to Center | 60 mm |
Maximum Operating Temperature | 60 Degrees C |
Minimum Operating Temperature | 0 Degrees C |
System of Measurement | Metric |
Raceway Material | Stainless Steel |
Rail Construction | Aluminum with Stainless Steel Raceway |
Series | Alulin |
Mounting Hole Center to Shaft End | 28 mm |
Channel Material | Stainless Steel |
Rail Type | Profile |
Operating Temperature - Maximum | 140 Degrees F |
Operating Temperature - Minimum | 32 Degrees F |
Compatible Bearing Type | Ball |
Description
Guide Rail, Overall Length 400 mm, Overall Width 15 mm, Overall Height 14 mm, Rail Material Aluminum, Manufacturer Size 15, Rail Type Profile, System of Measurement Metric, For Use With Alulin Carriages, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 32 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 28 mm, Channel Material Stainless Steel, Series Alulin, Mounting Hole Size 7.5 mm, Channel Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 36mm W x 640mm L - 8MGT-640-36 (360G8M640)
- BOSTON GEAR HelicalGear, 8DP, 14.5PA, 24Teeth, RH, KWY, SS (HS824R)
- BRENNAN INDUSTRIES 04MAORB-04FP 90 Deg Elbow Forged, 2PK (6805-04-04-NWO-FG)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (116432-00)
- NB Shaft, Steel, 0.750 In D, 24.00 In (SFW12X24FS103)
- NB Shaft, SS, 0.750 In D, 12.00 In (SFWS12X12FS102)
- NB Shaft, Steel, 0.750 In D, 18.00 In (SFW12X18FS103)
- NB Shaft, Steel, 0.750 In D, 18.00 In (SFW12X18FS102)
- NB Spline Shaft, Carbon Steel, 23 mm, 450 mm (SSP25S -450mm)
- NB Shaft, Steel, 1.250 In D, 13.50 In (SFW20X13.50FS115)
- THOMSON Shaft, Carbon Steel, 20 mm, 2000 mm (QS 20 MM 2000)
- Nb Linear Shafts & Support Rails