Shop All Linear Shafts & Support Rails
Nb
Rail, 4,000 mm L, 25 mm W
Mfr # A25-4000mm
Zoro # G807714428
product price: $712.99
/ea
Free Shipping & Returns
$712.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Size 11 mm
- Mounting Hole from Shaft End 28 mm
- For Use With Alulin Carriages
- Mounting Hole Center to Center 60 mm
- Rail Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # A25-4000mm
- Zoro # G807714428
- Country of Origin Japan
- Category Linear Shafts & Support Rails
Dimensions
Mounting Hole Size | 11 mm |
Overall Height | 21.8 mm |
Nominal Rail Size | 25 |
Overall Width | 25 mm |
Overall Length | 4,000 mm |
Size | 25 |
Manufacturer Size | 25 |
Details
Item | Guide Rail |
Mounting Hole from Shaft End | 28 mm |
For Use With | Alulin Carriages |
Mounting Hole Center to Center | 60 mm |
Rail Material | Aluminum |
Maximum Operating Temperature | 60 Degrees C |
Series | Alulin |
Raceway Material | Stainless Steel |
Minimum Operating Temperature | 0 Degrees C |
System of Measurement | Metric |
Rail Construction | Aluminum with Stainless Steel Raceway |
Rail Type | Profile |
Operating Temperature - Maximum | 140 Degrees F |
Operating Temperature - Minimum | 32 Degrees F |
Mounting Hole Center to Shaft End | 28 mm |
Compatible Bearing Type | Ball |
Channel Material | Stainless Steel |
Description
Guide Rail, Overall Length 4,000 mm, Overall Width 25 mm, Overall Height 21.8 mm, Rail Material Aluminum, Manufacturer Size 25, Rail Type Profile, System of Measurement Metric, For Use With Alulin Carriages, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 32 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 28 mm, Channel Material Stainless Steel, Series Alulin, Mounting Hole Size 11 mm, Channel Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH B66 Wrapped V-Belt, 69" Outside Length, 21/32" Top Width, 1 Ribs (B66)
- FESTO Plastic Tubing PUN-H-1/2-GE-150-CB (PUN-H-1/2-GE-150-CB)
- MILTON Lubricator Metal Bowl, 1/4" NPT (1028-8)
- POWERDRIVE 1/2" Sheave 3.45" OD (AK34-1/2)
- NB Shaft, Steel, 1.000 In D, 12.00 In (SFW16X12FS102)
- NB Shaft, SS, 0.500 In D, 12.00 In (SFWS8X12FS103)
- NB Shaft, Steel, 0.750 In D, 18.00 In (SFW12X18FS103)
- NB Shaft, Steel, 0.625 In D, 6.75 In (SFW10X6.75FS115)
- NB Shaft, Steel, 0.625 In D, 6.00 In (SFW10X6FS103)
- NB Spline Shaft, Carbon Steel, 23 mm, 450 mm (SSP25S -450mm)
- THOMSON Shaft, Carbon Steel, 0.750 In D, 12 In (3/4 SOFT CTL X 12)
- Nb Linear Bearings & Guides