Shop All Linear Shafts & Support Rails
Nb
Rail, 4,000 mm L, 20 mm W
Mfr # A20-4000mm
Zoro # G407714484
product price: $695.99
/ea
Free Shipping & Returns
$695.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 60 mm
- Rail Material Aluminum
- Mounting Hole Size 9.5 mm
- For Use With Alulin Carriages
- Mounting Hole from Shaft End 28 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # A20-4000mm
- Zoro # G407714484
- Country of Origin Japan
- Category Linear Shafts & Support Rails
Dimensions
Mounting Hole Size | 9.5 mm |
Size | 20 |
Nominal Rail Size | 20 |
Overall Width | 20 mm |
Overall Length | 4,000 mm |
Overall Height | 21.8 mm |
Manufacturer Size | 20 |
Details
Item | Guide Rail |
Mounting Hole Center to Center | 60 mm |
Rail Material | Aluminum |
For Use With | Alulin Carriages |
Mounting Hole from Shaft End | 28 mm |
Raceway Material | Stainless Steel |
Series | Alulin |
System of Measurement | Metric |
Minimum Operating Temperature | 0 Degrees C |
Rail Construction | Aluminum with Stainless Steel Raceway |
Maximum Operating Temperature | 60 Degrees C |
Rail Type | Profile |
Operating Temperature - Maximum | 140 Degrees F |
Compatible Bearing Type | Ball |
Channel Material | Stainless Steel |
Mounting Hole Center to Shaft End | 28 mm |
Operating Temperature - Minimum | 32 Degrees F |
Description
Guide Rail, Overall Length 4,000 mm, Overall Width 20 mm, Overall Height 21.8 mm, Rail Material Aluminum, Manufacturer Size 20, Rail Type Profile, System of Measurement Metric, For Use With Alulin Carriages, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 32 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 28 mm, Channel Material Stainless Steel, Series Alulin, Mounting Hole Size 9.5 mm, Channel Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.40" OD (503C)
- THOMSON Plain Bushing Bearing, Closed, ID 0.750 In (FNYBU12)
- FORMSPRAG Backstop, Metal (CL4605-179FD)
- SKF Angular Contact Bearing, 35mm, O.D. 72mm (7207 BECBP)
- NB Shaft, Steel, 0.750 In D, 18.00 In (SFW12X18FS103)
- NB Shaft, Steel, 0.750 In D, 12.00 In (SFW12X12FS102)
- NB Shaft, Steel, 0.750 In D, 24.00 In (SFW12X24FS103)
- NB Shaft, Steel, 0.500 In D, 6.00 In (SFW8X6FS102)
- NB Shaft, Steel, 0.750 In D, 18.00 In (SFW12X18FS102)
- NB Shaft, Steel, 1.250 In D, 13.50 In (SFW20X13.50FS115)
- ONDRIVES.US Linear Shaft Support, LPHS Series (LPHS-08)
- Nb Linear Bearings & Guides