Shop All Linear Shafts & Support Rails
Nb
Rail, 340 mm L, 20 mm W
Mfr # A20-340mm
Zoro # G507714407
product price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Size 9.5 mm
- For Use With Alulin Carriages
- Rail Material Aluminum
- Mounting Hole Center to Center 60 mm
- Mounting Hole from Shaft End 28 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # A20-340mm
- Zoro # G507714407
- Country of Origin Japan
- Category Linear Shafts & Support Rails
Dimensions
Mounting Hole Size | 9.5 mm |
Size | 20 |
Overall Height | 19 mm |
Overall Length | 340 mm |
Nominal Rail Size | 20 |
Overall Width | 20 mm |
Manufacturer Size | 20 |
Details
Item | Guide Rail |
For Use With | Alulin Carriages |
Rail Material | Aluminum |
Mounting Hole Center to Center | 60 mm |
Mounting Hole from Shaft End | 28 mm |
Series | Alulin |
Minimum Operating Temperature | 0 Degrees C |
System of Measurement | Metric |
Maximum Operating Temperature | 60 Degrees C |
Raceway Material | Stainless Steel |
Rail Construction | Aluminum with Stainless Steel Raceway |
Mounting Hole Center to Shaft End | 28 mm |
Operating Temperature - Maximum | 140 Degrees F |
Rail Type | Profile |
Channel Material | Stainless Steel |
Operating Temperature - Minimum | 32 Degrees F |
Compatible Bearing Type | Ball |
Description
Guide Rail, Overall Length 340 mm, Overall Width 20 mm, Overall Height 19 mm, Rail Material Aluminum, Manufacturer Size 20, Rail Type Profile, System of Measurement Metric, For Use With Alulin Carriages, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 32 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 28 mm, Channel Material Stainless Steel, Series Alulin, Mounting Hole Size 9.5 mm, Channel Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, ST Series (BST-2M)
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Single Acting (0.75NSRM01.00)
- FASCO Unit Bearing Motor, 4/250 HP, 0.80, CW, 115V (UB566)
- CONTINENTAL CONTITECH 3/8" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-05-13)
- NB Shaft, SS, 0.500 In D, 12.00 In (SFWS8X12FS103)
- NB Shaft, Steel, 0.500 In D, 18.00 In (SFW8X18FS102)
- NB Shaft, Steel, 0.750 In D, 25.00 In (SFW12X25FS115)
- NB Shaft, Steel, 0.500 In D, 6.00 In (SFW8X6FS102)
- NB Shaft, Steel, 1.250 In D, 13.50 In (SFW20X13.50FS115)
- NB Shaft, Steel, 1.000 In D, 13.25 In (SFW16X13.25FS115)
- ELESA Profiles for ELEROLL roller tracks, RLT-AL-540-AN-SL (RLT-AL)
- Nb Linear Bearings & Guides