Shop All Linear Shafts & Support Rails
Nb
Rail, 280 mm L, 25 mm W
Mfr # A25-280mm
Zoro # G407714576
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole from Shaft End 28 mm
- For Use With Alulin Carriages
- Mounting Hole Size 11 mm
- Rail Material Aluminum
- Mounting Hole Center to Center 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # A25-280mm
- Zoro # G407714576
- Country of Origin Japan
- Category Linear Shafts & Support Rails
Dimensions
Mounting Hole Size | 11 mm |
Overall Width | 25 mm |
Overall Height | 21.8 mm |
Nominal Rail Size | 25 |
Size | 25 |
Overall Length | 280 mm |
Manufacturer Size | 25 |
Details
Item | Guide Rail |
Mounting Hole from Shaft End | 28 mm |
For Use With | Alulin Carriages |
Rail Material | Aluminum |
Mounting Hole Center to Center | 60 mm |
Raceway Material | Stainless Steel |
Minimum Operating Temperature | 0 Degrees C |
System of Measurement | Metric |
Rail Construction | Aluminum with Stainless Steel Raceway |
Maximum Operating Temperature | 60 Degrees C |
Series | Alulin |
Operating Temperature - Maximum | 140 Degrees F |
Compatible Bearing Type | Ball |
Mounting Hole Center to Shaft End | 28 mm |
Channel Material | Stainless Steel |
Operating Temperature - Minimum | 32 Degrees F |
Rail Type | Profile |
Description
Guide Rail, Overall Length 280 mm, Overall Width 25 mm, Overall Height 21.8 mm, Rail Material Aluminum, Manufacturer Size 25, Rail Type Profile, System of Measurement Metric, For Use With Alulin Carriages, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 32 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 28 mm, Channel Material Stainless Steel, Series Alulin, Mounting Hole Size 11 mm, Channel Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6305Z, RadialDeep Groove Ball Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Single Shielded (6305Z)
- NATIONAL Small Bore Inch Seal, 471698 (471698)
- AMERICAN FORGE & FOUNDRY Bulk Grease Filler Pumps - Lever Action (8038)
- DAYTON 3L440 V-Belt, 44" Outside Length, 3/8" Top Width, 1 Ribs (3L440)
- NB Shaft, Steel, 0.750 In D, 12.00 In (SFW12X12FS102)
- NB Shaft, Steel, 1.000 In D, 12.00 In (SFW16X12FS102)
- NB Shaft, Steel, 0.750 In D, 12.00 In (SFW12X12FS103)
- NB Shaft, Steel, 0.500 In D, 18.00 In (SFW8X18FS102)
- NB Shaft, Steel, 1.000 In D, 13.25 In (SFW16X13.25FS115)
- NB Shaft, Steel, 0.625 In D, 6.75 In (SFW10X6.75FS115)
- ONDRIVES.US Keyless Rotary Shaft, 24 in L, 17-4PH SS (GP0625-240)
- Nb Linear Bearings & Guides