Shop All Linear Shafts & Support Rails
Nb
Rail, 280 mm L, 20 mm W
Mfr # A20-280mm
Zoro # G107714432
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rail Material Aluminum
- For Use With Alulin Carriages
- Mounting Hole from Shaft End 28 mm
- Mounting Hole Center to Center 60 mm
- Mounting Hole Size 9.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # A20-280mm
- Zoro # G107714432
- Country of Origin Japan
- Category Linear Shafts & Support Rails
Dimensions
Mounting Hole Size | 9.5 mm |
Size | 20 |
Overall Length | 280 mm |
Overall Width | 20 mm |
Nominal Rail Size | 20 |
Overall Height | 19 mm |
Manufacturer Size | 20 |
Details
Item | Guide Rail |
Rail Material | Aluminum |
For Use With | Alulin Carriages |
Mounting Hole from Shaft End | 28 mm |
Mounting Hole Center to Center | 60 mm |
Minimum Operating Temperature | 0 Degrees C |
Series | Alulin |
Rail Construction | Aluminum with Stainless Steel Raceway |
Raceway Material | Stainless Steel |
System of Measurement | Metric |
Maximum Operating Temperature | 60 Degrees C |
Mounting Hole Center to Shaft End | 28 mm |
Operating Temperature - Minimum | 32 Degrees F |
Rail Type | Profile |
Compatible Bearing Type | Ball |
Operating Temperature - Maximum | 140 Degrees F |
Channel Material | Stainless Steel |
Description
Guide Rail, Overall Length 280 mm, Overall Width 20 mm, Overall Height 19 mm, Rail Material Aluminum, Manufacturer Size 20, Rail Type Profile, System of Measurement Metric, For Use With Alulin Carriages, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 32 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 28 mm, Channel Material Stainless Steel, Series Alulin, Mounting Hole Size 9.5 mm, Channel Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Spher Bearing, 3.0000in. Bore dia., GEZ (45GY36)
- CONTINENTAL CONTITECH 1/4" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY02530-05-51)
- INDUSTRIAL AIR Air Tank, 200 gal., Working 200 PSI (021-0414)
- RULAND Shaft Collar, Clamp, 1Pc, 5/16 In, Steel (CL-5-F)
- NB Shaft, Steel, 0.500 In D, 6.00 In (SFW8X6FS102)
- NB Shaft, Steel, 0.750 In D, 25.00 In (SFW12X25FS115)
- NB Shaft, Steel, 0.750 In D, 18.00 In (SFW12X18FS102)
- NB Shaft, SS, 0.500 In D, 12.00 In (SFWS8X12FS103)
- NB Shaft, Steel, 1.000 In D, 13.25 In (SFW16X13.25FS115)
- NB Shaft, Steel, 0.500 In D, 18.00 In (SFW8X18FS102)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 72 In (QS 1/2 L 72)
- Nb Linear Shafts & Support Rails