Shop All Linear Shafts & Support Rails
Nb
Rail, 280 mm L, 15 mm W
Mfr # A15-280mm
Zoro # G607714383
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 60 mm
- For Use With Alulin Carriages
- Mounting Hole from Shaft End 28 mm
- Mounting Hole Size 7.5 mm
- Rail Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # A15-280mm
- Zoro # G607714383
- Country of Origin Japan
- Category Linear Shafts & Support Rails
Dimensions
Mounting Hole Size | 7.5 mm |
Size | 15 |
Overall Length | 280 mm |
Nominal Rail Size | 15 |
Overall Height | 14 mm |
Overall Width | 15 mm |
Manufacturer Size | 15 |
Details
Item | Guide Rail |
Mounting Hole Center to Center | 60 mm |
For Use With | Alulin Carriages |
Mounting Hole from Shaft End | 28 mm |
Rail Material | Aluminum |
Raceway Material | Stainless Steel |
Series | Alulin |
Maximum Operating Temperature | 60 Degrees C |
Minimum Operating Temperature | 0 Degrees C |
Rail Construction | Aluminum with Stainless Steel Raceway |
System of Measurement | Metric |
Operating Temperature - Maximum | 140 Degrees F |
Rail Type | Profile |
Mounting Hole Center to Shaft End | 28 mm |
Channel Material | Stainless Steel |
Operating Temperature - Minimum | 32 Degrees F |
Compatible Bearing Type | Ball |
Description
Guide Rail, Overall Length 280 mm, Overall Width 15 mm, Overall Height 14 mm, Rail Material Aluminum, Manufacturer Size 15, Rail Type Profile, System of Measurement Metric, For Use With Alulin Carriages, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 32 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 28 mm, Channel Material Stainless Steel, Series Alulin, Mounting Hole Size 7.5 mm, Channel Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Synchronous Gearbelt, G-1400,100 Teeth (G-1400)
- GATES PowerGrip GT4 Belts - 8M and 14M, 840-8MGT-30 (840-8MGT-30)
- BSC PREFERRED V-Belt, 3/8 X 43 (3V430)
- MILTON Brass Hose Ferrule, 11/16" OD, PK10 (1654-7)
- NB Shaft, Steel, 1.250 In D, 13.50 In (SFW20X13.50FS115)
- NB Spline Shaft, Carbon Steel, 23 mm, 450 mm (SSP25S -450mm)
- NB Shaft, Steel, 0.625 In D, 13.50 In (SFW10X13.50FS116)
- NB Shaft, Steel, 0.500 In D, 18.00 In (SFW8X18FS102)
- NB Shaft, Steel, 1.000 In D, 18.00 In (SFW16X18FS103)
- NB Shaft, SS, 1.250 In D, 24.00 In (SFWS20X24FS103)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 42 In (QS 1 L 42)
- Nb Linear Bearings & Guides