Shop All Linear Shafts & Support Rails
Nb
Rail, 220 mm L, 25 mm W
Mfr # A25-220mm
Zoro # G707714504
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole from Shaft End 28 mm
- Mounting Hole Center to Center 60 mm
- For Use With Alulin Carriages
- Mounting Hole Size 11 mm
- Rail Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # A25-220mm
- Zoro # G707714504
- Country of Origin Japan
- Category Linear Shafts & Support Rails
Dimensions
Mounting Hole Size | 11 mm |
Overall Width | 25 mm |
Overall Height | 21.8 mm |
Size | 25 |
Overall Length | 220 mm |
Nominal Rail Size | 25 |
Manufacturer Size | 25 |
Details
Item | Guide Rail |
Mounting Hole from Shaft End | 28 mm |
Mounting Hole Center to Center | 60 mm |
For Use With | Alulin Carriages |
Rail Material | Aluminum |
Raceway Material | Stainless Steel |
Maximum Operating Temperature | 60 Degrees C |
System of Measurement | Metric |
Series | Alulin |
Rail Construction | Aluminum with Stainless Steel Raceway |
Minimum Operating Temperature | 0 Degrees C |
Channel Material | Stainless Steel |
Mounting Hole Center to Shaft End | 28 mm |
Rail Type | Profile |
Operating Temperature - Maximum | 140 Degrees F |
Compatible Bearing Type | Ball |
Operating Temperature - Minimum | 32 Degrees F |
Description
Guide Rail, Overall Length 220 mm, Overall Width 25 mm, Overall Height 21.8 mm, Rail Material Aluminum, Manufacturer Size 25, Rail Type Profile, System of Measurement Metric, For Use With Alulin Carriages, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 32 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 28 mm, Channel Material Stainless Steel, Series Alulin, Mounting Hole Size 11 mm, Channel Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 5/3VX560 Banded Cogged V-Belt, 56" Outside Length, 1-29/32" Top Width, 5 Ribs (5/3VX560)
- BAILEY Brass Breather Vents: 40 Mircon, 3/8 NPT Thread (237252)
- ZORO SELECT QD Bushing, Series SH, Bore 1/2 In (SH12)
- WEG WEG - 00718ET3E213T-S, 7.5 HP, 1800 RPM, TEFC, 213/5T FRAME, 230/460 VOLTS (00718ET3E213T-S)
- NB Shaft, Steel, 1.250 In D, 13.50 In (SFW20X13.50FS115)
- NB Shaft, Steel, 0.750 In D, 18.00 In (SFW12X18FS103)
- NB Shaft, Steel, 1.000 In D, 12.00 In (SFW16X12FS102)
- NB Shaft, Steel, 0.750 In D, 24.00 In (SFW12X24FS103)
- NB Shaft, SS, 0.750 In D, 12.00 In (SFWS12X12FS102)
- NB Shaft, Steel, 0.750 In D, 12.00 In (SFW12X12FS102)
- THK Block & Rail 37mm 130mm Linear Bearing (HRW21CA1UU+130L)
- Nb Linear Shafts & Support Rails