Shop All Linear Shafts & Support Rails
Nb
Rail, 220 mm L, 15 mm W
Mfr # A15-220mm
Zoro # G607714369
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole from Shaft End 28 mm
- Mounting Hole Center to Center 60 mm
- Rail Material Aluminum
- For Use With Alulin Carriages
- Mounting Hole Size 7.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # A15-220mm
- Zoro # G607714369
- Country of Origin Japan
- Category Linear Shafts & Support Rails
Dimensions
Mounting Hole Size | 7.5 mm |
Overall Length | 220 mm |
Overall Width | 15 mm |
Size | 15 |
Nominal Rail Size | 15 |
Overall Height | 14 mm |
Manufacturer Size | 15 |
Details
Item | Guide Rail |
Mounting Hole from Shaft End | 28 mm |
Mounting Hole Center to Center | 60 mm |
Rail Material | Aluminum |
For Use With | Alulin Carriages |
System of Measurement | Metric |
Raceway Material | Stainless Steel |
Minimum Operating Temperature | 0 Degrees C |
Maximum Operating Temperature | 60 Degrees C |
Rail Construction | Aluminum with Stainless Steel Raceway |
Series | Alulin |
Operating Temperature - Maximum | 140 Degrees F |
Mounting Hole Center to Shaft End | 28 mm |
Operating Temperature - Minimum | 32 Degrees F |
Compatible Bearing Type | Ball |
Rail Type | Profile |
Channel Material | Stainless Steel |
Description
Guide Rail, Overall Length 220 mm, Overall Width 15 mm, Overall Height 14 mm, Rail Material Aluminum, Manufacturer Size 15, Rail Type Profile, System of Measurement Metric, For Use With Alulin Carriages, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 32 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 28 mm, Channel Material Stainless Steel, Series Alulin, Mounting Hole Size 7.5 mm, Channel Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PALL HC9601FDT8H, Pressure Line, 25 micron, Outside-In (MF0058766)
- COXREELS Roller Bracket T-Series (1829-1)
- LEESON DC Permanent Magnet Motor, 10.0A, 90VDC (108020.00)
- BAILEY HYDRAULICS Riveted Roller Chain Box 80 Chain Size, 10 Ft. Length, 131557 (131557)
- NB Shaft, Steel, 0.750 In D, 25.00 In (SFW12X25FS115)
- NB Shaft, Steel, 1.000 In D, 13.25 In (SFW16X13.25FS115)
- NB Shaft, Steel, 0.625 In D, 6.75 In (SFW10X6.75FS115)
- NB Shaft, SS, 1.250 In D, 24.00 In (SFWS20X24FS103)
- NB Shaft, Steel, 0.625 In D, 6.00 In (SFW10X6FS103)
- NB Shaft, Steel, 1.000 In D, 18.00 In (SFW16X18FS103)
- THOMSON Shaft, Carbon Steel, 30 mm, 1500 mm (30MM SOFT CTL X 1500MM)
- Nb Linear Shafts & Support Rails