Shop All Linear Shafts & Support Rails
Nb
Rail, 160 mm L, 15 mm W
Mfr # A15-160mm
Zoro # G007714334
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 60 mm
- For Use With Alulin Carriages
- Rail Material Aluminum
- Mounting Hole from Shaft End 28 mm
- Mounting Hole Size 7.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # A15-160mm
- Zoro # G007714334
- Country of Origin Japan
- Category Linear Shafts & Support Rails
Dimensions
Mounting Hole Size | 7.5 mm |
Overall Width | 15 mm |
Overall Length | 160 mm |
Overall Height | 14 mm |
Nominal Rail Size | 15 |
Size | 15 |
Manufacturer Size | 15 |
Details
Item | Guide Rail |
Mounting Hole Center to Center | 60 mm |
For Use With | Alulin Carriages |
Rail Material | Aluminum |
Mounting Hole from Shaft End | 28 mm |
Maximum Operating Temperature | 60 Degrees C |
Raceway Material | Stainless Steel |
System of Measurement | Metric |
Series | Alulin |
Minimum Operating Temperature | 0 Degrees C |
Rail Construction | Aluminum with Stainless Steel Raceway |
Operating Temperature - Minimum | 32 Degrees F |
Operating Temperature - Maximum | 140 Degrees F |
Mounting Hole Center to Shaft End | 28 mm |
Compatible Bearing Type | Ball |
Channel Material | Stainless Steel |
Rail Type | Profile |
Description
Guide Rail, Overall Length 160 mm, Overall Width 15 mm, Overall Height 14 mm, Rail Material Aluminum, Manufacturer Size 15, Rail Type Profile, System of Measurement Metric, For Use With Alulin Carriages, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 32 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 28 mm, Channel Material Stainless Steel, Series Alulin, Mounting Hole Size 7.5 mm, Channel Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY SEAL KIT FOR SCREW IN GLAND 3.5 BORE 1.75 ROD (783110)
- BOWER Tapered Roller Bearing Cone - 2.5 In Id X 1.625 In W (639)
- HYDROMAXX 1"x100Ft Flexible PVC Green Suction Hose (GS100100)
- SPEEDAIRE Kit, Auto Drain, Speedaire Standard and HD (4ZK14)
- NB Shaft, SS, 1.250 In D, 24.00 In (SFWS20X24FS103)
- NB Shaft, Steel, 0.750 In D, 12.00 In (SFW12X12FS103)
- NB Shaft, Steel, 1.000 In D, 18.00 In (SFW16X18FS103)
- NB Shaft, Steel, 0.625 In D, 6.00 In (SFW10X6FS102)
- NB Shaft, Steel, 1.000 In D, 13.25 In (SFW16X13.25FS115)
- NB Shaft, Steel, 0.500 In D, 18.00 In (SFW8X18FS102)
- THOMSON Shaft, Carbon Steel, 20 mm, 1000 mm (20MM SOFT CTL X 1000MM)
- Nb Linear Bearings & Guides