Shop All Linear Shafts & Support Rails
Nb
Rail, 1,960 mm L, 25 mm W
Mfr # A25-1960mm
Zoro # G907714328
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole from Shaft End 28 mm
- Mounting Hole Center to Center 60 mm
- For Use With Alulin Carriages
- Rail Material Aluminum
- Mounting Hole Size 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # A25-1960mm
- Zoro # G907714328
- Country of Origin Japan
- Category Linear Shafts & Support Rails
Dimensions
Mounting Hole Size | 11 mm |
Overall Length | 1,960 mm |
Overall Width | 25 mm |
Overall Height | 21.8 mm |
Nominal Rail Size | 25 |
Size | 25 |
Manufacturer Size | 25 |
Details
Item | Guide Rail |
Mounting Hole from Shaft End | 28 mm |
Mounting Hole Center to Center | 60 mm |
For Use With | Alulin Carriages |
Rail Material | Aluminum |
Minimum Operating Temperature | 0 Degrees C |
Raceway Material | Stainless Steel |
Maximum Operating Temperature | 60 Degrees C |
Series | Alulin |
Rail Construction | Aluminum with Stainless Steel Raceway |
System of Measurement | Metric |
Operating Temperature - Maximum | 140 Degrees F |
Compatible Bearing Type | Ball |
Mounting Hole Center to Shaft End | 28 mm |
Operating Temperature - Minimum | 32 Degrees F |
Channel Material | Stainless Steel |
Rail Type | Profile |
Description
Guide Rail, Overall Length 1,960 mm, Overall Width 25 mm, Overall Height 21.8 mm, Rail Material Aluminum, Manufacturer Size 25, Rail Type Profile, System of Measurement Metric, For Use With Alulin Carriages, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 32 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 28 mm, Channel Material Stainless Steel, Series Alulin, Mounting Hole Size 11 mm, Channel Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 14 # of Teeth (40BS14H X 1 1/8)
- BREEZE Hose Clamp, HD, SAE 12,305SS, PK10 (300 12 H)
- RULAND Urethane Spider, Tq 285 In-Lbs, JC36/MJC57 (JD36/57-92Y)
- BESTORQ Aftermarket replacement for 1769767 Troy Bilt 33 INCH belt, SPA1675 (SPA1675)
- NB Shaft, Steel, 0.500 In D, 18.00 In (SFW8X18FS102)
- NB Shaft, Steel, 0.750 In D, 18.00 In (SFW12X18FS103)
- NB Shaft, Steel, 0.750 In D, 24.00 In (SFW12X24FS103)
- NB Shaft, SS, 1.250 In D, 24.00 In (SFWS20X24FS103)
- NB Shaft, Steel, 1.250 In D, 13.50 In (SFW20X13.50FS115)
- NB Shaft, Steel, 1.000 In D, 12.00 In (SFW16X12FS102)
- ISEL LFS-8-1 Linear Rail (235000 0279)
- Nb Linear Bearings & Guides