Shop All Linear Shafts & Support Rails
Nb
Rail, 1,960 mm L, 20 mm W
Mfr # A20-1960mm
Zoro # G007714457
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rail Material Aluminum
- For Use With Alulin Carriages
- Mounting Hole Center to Center 60 mm
- Mounting Hole from Shaft End 28 mm
- Mounting Hole Size 9.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # A20-1960mm
- Zoro # G007714457
- Country of Origin Japan
- Category Linear Shafts & Support Rails
Dimensions
Mounting Hole Size | 9.5 mm |
Overall Width | 20 mm |
Nominal Rail Size | 20 |
Overall Length | 1,960 mm |
Overall Height | 19 mm |
Size | 20 |
Manufacturer Size | 20 |
Details
Item | Guide Rail |
Rail Material | Aluminum |
For Use With | Alulin Carriages |
Mounting Hole Center to Center | 60 mm |
Mounting Hole from Shaft End | 28 mm |
Minimum Operating Temperature | 0 Degrees C |
Raceway Material | Stainless Steel |
Rail Construction | Aluminum with Stainless Steel Raceway |
Series | Alulin |
System of Measurement | Metric |
Maximum Operating Temperature | 60 Degrees C |
Operating Temperature - Minimum | 32 Degrees F |
Mounting Hole Center to Shaft End | 28 mm |
Rail Type | Profile |
Compatible Bearing Type | Ball |
Operating Temperature - Maximum | 140 Degrees F |
Channel Material | Stainless Steel |
Description
Guide Rail, Overall Length 1,960 mm, Overall Width 20 mm, Overall Height 19 mm, Rail Material Aluminum, Manufacturer Size 20, Rail Type Profile, System of Measurement Metric, For Use With Alulin Carriages, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 32 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 28 mm, Channel Material Stainless Steel, Series Alulin, Mounting Hole Size 9.5 mm, Channel Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" to 3-15/16" Quick Detachable Bushed Bore 8 Groove 16.00" OD (5V1608)
- CONTINENTAL CONTITECH 3/4" x 3 ft PVC Coupled Multipurpose Air Hose 250 psi GY (PLG07525-03-31)
- D&D Timing Belt, S4.5M, 15 x 239mm PL, T53 (150-S4.5M-239)
- FASCO HVAC Motor, 1/60 HP, 1500 rpm, 115V, 3.3 (D182)
- NB Spline Shaft, Carbon Steel, 23 mm, 450 mm (SSP25S -450mm)
- NB Shaft, Steel, 1.000 In D, 18.00 In (SFW16X18FS103)
- NB Shaft, Steel, 0.750 In D, 18.00 In (SFW12X18FS102)
- NB Shaft, Steel, 0.625 In D, 6.75 In (SFW10X6.75FS115)
- NB Shaft, SS, 0.750 In D, 12.00 In (SFWS12X12FS102)
- NB Shaft, Steel, 0.500 In D, 6.00 In (SFW8X6FS102)
- PBC LINEAR Shaft, RC60 Steel, 0.750 In D, 36 In (NIL12-036.000)
- Nb Linear Shafts & Support Rails