Shop All Linear Shafts & Support Rails
Nb
Rail, 1,300 mm L, 20 mm W
Mfr # A20-1300mm
Zoro # G507714483
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Size 9.5 mm
- Mounting Hole from Shaft End 28 mm
- Mounting Hole Center to Center 60 mm
- Rail Material Aluminum
- For Use With Alulin Carriages
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # A20-1300mm
- Zoro # G507714483
- Country of Origin Japan
- Category Linear Shafts & Support Rails
Dimensions
Mounting Hole Size | 9.5 mm |
Overall Height | 19 mm |
Size | 20 |
Overall Length | 1,300 mm |
Overall Width | 20 mm |
Nominal Rail Size | 20 |
Manufacturer Size | 20 |
Details
Item | Guide Rail |
Mounting Hole from Shaft End | 28 mm |
Mounting Hole Center to Center | 60 mm |
Rail Material | Aluminum |
For Use With | Alulin Carriages |
Series | Alulin |
Maximum Operating Temperature | 60 Degrees C |
Raceway Material | Stainless Steel |
Rail Construction | Aluminum with Stainless Steel Raceway |
System of Measurement | Metric |
Minimum Operating Temperature | 0 Degrees C |
Mounting Hole Center to Shaft End | 28 mm |
Operating Temperature - Maximum | 140 Degrees F |
Rail Type | Profile |
Channel Material | Stainless Steel |
Compatible Bearing Type | Ball |
Operating Temperature - Minimum | 32 Degrees F |
Description
Guide Rail, Overall Length 1,300 mm, Overall Width 20 mm, Overall Height 19 mm, Rail Material Aluminum, Manufacturer Size 20, Rail Type Profile, System of Measurement Metric, For Use With Alulin Carriages, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 32 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 28 mm, Channel Material Stainless Steel, Series Alulin, Mounting Hole Size 9.5 mm, Channel Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-15-33)
- POWERFLITE Repl V-Belt, Toro/Whl Horse, 21/32"x82"L (7473)
- EZO Bearings, 10.00mm Bore Dia., 745 lb. (R6ZZA3MC3SRL)
- FASCO D1125 3.3", 1/12Hp, 208-230V, (D1125)
- NB Shaft, SS, 0.500 In D, 12.00 In (SFWS8X12FS103)
- NB Shaft, Steel, 1.000 In D, 13.25 In (SFW16X13.25FS115)
- NB Shaft, Steel, 0.625 In D, 6.00 In (SFW10X6FS102)
- NB Shaft, Steel, 0.625 In D, 13.50 In (SFW10X13.50FS116)
- NB Shaft, Steel, 0.750 In D, 18.00 In (SFW12X18FS103)
- NB Shaft, Steel, 0.750 In D, 12.00 In (SFW12X12FS103)
- THOMSON Rail Assy, Alum & Steel, 1.250 In D, 48 In (SRA20L48)
- Nb Linear Shafts & Support Rails