Shop All Linear Slides & Carriages
Nb
Mini-Guide Assy, Single Carriage, 95 mm L
Mfr # SEBS9BUU-1-95mm
Zoro # G3001652
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Carriage
- Base Width 9 mm
- Rail Height 5.5 mm
- Rail Length 95 mm
- Carriage Height 7.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nb
- MFR # SEBS9BUU-1-95mm
- Zoro # G3001652
- Country of Origin Japan
- Category Linear Slides & Carriages
Dimensions
Base Width | 9 mm |
Rail Height | 5.5 mm |
Rail Length | 95 mm |
Carriage Height | 7.8 mm |
Carriage Width | 20 mm |
Carriage Length | 30.8 mm |
Hole Size | 3.5x6.0x3.5 |
Carriage Hole Size (In.) | M3 x 3.0 |
Dimension W | 5.5 mm |
Dimension H1 | 5.5 mm |
Dimension N | 7.5 mm |
Dimension W1 | 15 mm |
Dimension W2 | 10 mm |
Dimension S X l (Carriage Hole Size) | M3x3 |
Overall Height (mm) | 10 |
Dimension L2 | 30.8 mm |
Overall Height | 10 mm |
Rail Mounting Hole Size | 6 mm |
Carriage Mounting Hole Size | M3 x 3 |
Rail Width | 9 mm |
Description
Mini-Guide Assembly, Rail Width 9 mm, Number of Carriages 1, Overall Height 10 mm, Rail Length 95 mm, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 30.8 mm, Carriage Width 20 mm, Dynamic Load Capacity 1.7 kN, Carriage Type Standard, Rail Finish Stainless Steel, Running Clearance 2.2 mm, Rail Height 5.5 mm, Rail Mounting Hole Size 6 mm, Carriage Height 7.8 mm, Carriage Mounting Hole Size M3 x 3, Number of Rail Holes 5, Includes Seals Seals Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder ESNU-16-50-P-A (ESNU-16-50-P-A)
- NSK NSK-6306Z, 6300 Series Single Row Deep Groove Ball Bearing, 6306Z (6306Z)
- HUSQVARNA V-BELT: 3VX530 - 5 BAND (576449144)
- GENTEQ ECM Motor Diagnostic Tool (GA447)
- THK Linear Guide Carriage, 64.4 mm L, 47 mm W (SHS15C1SS)
- 80/20 Roller Wheel, Roller Dia 2 In (2290)
- THK Linear Guide Carriage, 66.5 mm L, 42 mm W (SSR20XW1SS)
- IKO Linear Way, Roller Type Slide Unit, Maintenance Free (MXS15C1PS2)
- 80/20 Roller Wheel Bracket Assembly, 4.625 In L (2756)
- PBC LINEAR Linear Carriage, Carriage Height 25.80 mm (RRS45)
- THOMSON Bearing Ball Carriage, Height 41.00 mm (511H35A0)
- Nb Linear Slides & Carriages