Shop All Mounted Linear Bearings
Nb
Flange Bearing, Dia..7500 In, 1.6250 In, Sq
Mfr # SWK12GUU
Zoro # G4443372
original price:
$60.62
16% off
new price: $50.55
/ea
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.75 in
- Flange Dia. (In.) 0.3125
- Material Resin
- Static Load Capacity (N) 308 lbf
- Steady State Speed 5 fps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SWK12GUU
- Zoro # G4443372
- Country of Origin Japan
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.75 in |
Flange Dia. (In.) | 0.3125 |
Overall Width (In.) | 1.25 in |
Barrel Dia. (In.) | 1.25 in |
Body Width (In.) | 1.25 in |
Shaft Dia. (In.) | 0.75 in |
Height | 1.25 |
Overall Height (In.) | 2 3/16 in |
Overall Length (In.) | 1.625 in |
Width | 1.25 |
Mounting Hole Dia. (mm) | 0.2187 in |
Length (In.) | 1 5/8 in |
Flange Dia. | 0.3125 in |
Inside Dia. | 3/4 in |
Outside Dia. | 1 1/4 in |
Flange Width | 2.188 in |
Overall Height | 2 3/16 in |
Overall Length | 1 5/8 in |
Outside Diameter | 1 1/4 in |
Inside Diameter | 3/4 in |
Body Width | 2.188 in |
Mounting Hole Diameter | 0.2187 in |
Flange Height | 2.188 in |
Description
Linear Square Flange Mount Bearing, Inside Diameter 3/4 in, Outside Diameter 1 1/4 in, Flange Width 2.188 in, Overall Length 1 5/8 in, Flange Diameter Not Applicable, Dynamic Load Capacity 862 N, Flange Thickness 0.313 in, Material Resin, Lubrication No Lubrication System, Series SWK, Static Load Capacity 1,370 N, Steady State Speed 5 fps, Housing Style Single, System of Measurement Inch, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Flange Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Unit Heater Motor, 1/6 HP, 1075,115 V, 48Y (UH1016NBV1)
- DAYTON DC Gearmotor, 664.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 90V DC Voltage (6Z415)
- VIBCO VIBRATORS Vibco Heavy Duty Electric Vibrator - 2P-100-1 (2P-100-1)
- GATES Hydraulic Coupling (G28170-0404)
- NB Flange Bearing, Dia..500 In, 1.250 In, Sq (SWK8GUU)
- NB Flange Bearing, Dia..6250 In, 2.8125 In, Sq (SWK10GWUU)
- NB Flange Bearing, Dia. 1.25 In., 2.625 In.L (SWF20GUU)
- NB Ball Spline Nut, 16 mm, 50 mm L (SSPF 16A)
- NB Flange Bearing, Dia. 0.375 In., 0.875 In.L (SWF6GUU)
- NB Flange Bearing, Dia. 0.625 In., 1.5 In.L (SWF10GUU)
- 80/20 Linear Bearing, 4.000 In W, 2.812 In L (6525)
- Nb Mounted Linear Bearings