Shop All Mounted Linear Bearings
Nb
Flange Bearing, Dia..750 In, 3.0937 In, Sq
Mfr # SWK12GWUU
Zoro # G4436397
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.75 in
- Flange Dia. (In.) 0.3125
- Material Resin
- Overall Length (In.) 3.093 in
- Lubrication No Lubrication System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SWK12GWUU
- Zoro # G4436397
- Country of Origin Japan
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.75 in |
Flange Dia. (In.) | 0.3125 |
Overall Length (In.) | 3.093 in |
Barrel Dia. (In.) | 1.25 in |
Shaft Dia. (In.) | 0.75 in |
Overall Width (In.) | 1.25 in |
Overall Height (In.) | 2 3/16 in |
Height | 1.25 |
Body Width (In.) | 1.25 in |
Width | 1.25 |
Mounting Hole Dia. (mm) | 0.2188 in |
Flange Dia. | 0.3125 in |
Flange Width | 2.188 in |
Inside Dia. | 3/4 in |
Length (In.) | 3 3/32 in |
Outside Dia. | 1 1/4 in |
Overall Length | 3 3/32 in |
Overall Height | 2 3/16 in |
Mounting Hole Diameter | 0.2188 in |
Outside Diameter | 1 1/4 in |
Inside Diameter | 3/4 in |
Flange Height | 2.188 in |
Body Width | 2.188 in |
Description
Linear Square Flange Mount Bearing, Inside Diameter 3/4 in, Outside Diameter 1 1/4 in, Flange Width 2.188 in, Overall Length 3 3/32 in, Flange Diameter Not Applicable, Dynamic Load Capacity 1,370 N, Flange Thickness 0.313 in, Material Resin, Lubrication No Lubrication System, Series SWK-W, Static Load Capacity 2,740 N, Steady State Speed 5 fps, Housing Style Twin, System of Measurement Inch, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aftermarket Indiana General Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP327W)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi (DP5835 OLP)
- VIBCO Pneumatic Vibrator, 2400 vpm (55-2S)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 2 HP, 48Y Frame, 3,450 Nameplate RPM (SQ1202)
- NB Flange Bearing, Dia. 0.625 In., 1.5 In.L (SWF10GUU)
- NB Flange Bearing, Dia. 1.25 In., 2.625 In.L (SWF20GUU)
- NB Ball Spline Nut, 16 mm, 50 mm L (SSPF 16A)
- NB Flange Bearing, Dia. 0.375 In., 0.875 In.L (SWF6GUU)
- NB Flange Bearing, Dia. 2 In., 4 In.L (SWF32GUU)
- NB Flange Bearing, Dia..3750 In, .8750 In, Sq (SWK6GUU)
- THOMSON Pillow Block, 0.500 In Bore, 1.690 In L (SPB8)
- Nb Linear Bearings & Guides