Shop All Mounted Linear Bearings
Nb
Flange Bearing, Dia..6250 In, 2.8125 In, Sq
Mfr # SWK10GWUU
Zoro # G4436381
product price: $77.69
/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.625 in
- Flange Dia. (In.) 0.2500
- Material Resin
- Temp. Range (F) -4 Degrees to 176 Degrees
- Body Width (In.) 1.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SWK10GWUU
- Zoro # G4436381
- Country of Origin Japan
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.625 in |
Flange Dia. (In.) | 0.2500 |
Body Width (In.) | 1.125 in |
Overall Length (In.) | 2.812 in |
Width | 1.125 |
Height | 1.125 |
Overall Width (In.) | 1.125 in |
Overall Height (In.) | 2 in |
Barrel Dia. (In.) | 1.125 in |
Shaft Dia. (In.) | 0.625 in |
Mounting Hole Dia. (mm) | 0.1875 in |
Length (In.) | 2 13/16 in |
Outside Dia. | 1 1/8 in |
Flange Width | 2 in |
Flange Dia. | 0.25 in |
Inside Dia. | 5/8 in |
Overall Length | 2 13/16 in |
Overall Height | 2 in |
Outside Diameter | 1 1/8 in |
Mounting Hole Diameter | 0.1875 in |
Inside Diameter | 5/8 in |
Body Width | 2 in |
Flange Height | 2 in |
Description
Linear Square Flange Mount Bearing, Inside Diameter 5/8 in, Outside Diameter 1 1/8 in, Flange Width 2 in, Overall Length 2 13/16 in, Flange Diameter Not Applicable, Dynamic Load Capacity 1,230 N, Flange Thickness 0.25 in, Material Resin, Lubrication No Lubrication System, Series SWK-W, Static Load Capacity 2,350 N, Steady State Speed 5 fps, Housing Style Twin, System of Measurement Inch, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Flange Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Single Acting (0.75PSR03.00)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 1, PK3 (EF081016)
- DAYCO Krikit Pocket Gauge For V-Belts, 93865 (93865)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 2-1/8" (11S218)
- NB Flange Bearing, Dia. 1.500 In, 3.000 In, Sq (SWK24GUU)
- NB Flange Bearing, Dia. 0.625 In., 1.5 In.L (SWF10GUU)
- NB Ball Spline Nut, 6 mm, 25 mm L (SSPF 6)
- NB Flange Bearing, Dia. 1.000 In, 2.250 In, Sq (SWK16GUU)
- NB Flange Bearing, Dia..3750 In, .8750 In, Sq (SWK6GUU)
- NB Flange Bearing, Dia..6250 In, 1.500 In, Sq (SWK10GUU)
- 80/20 Linear Bearing, 2.062 In W, 4.000 In L (6762)
- Nb Mounted Linear Bearings