Shop All Mounted Linear Bearings
Nb
Flange Bearing, Dia..6250 In, 1.500 In, Sq
Mfr # SWK10GUU
Zoro # G4436354
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.625 in
- Flange Dia. (In.) 0.2500
- Material Resin
- Overall Height (In.) 2 in
- Overall Width (In.) 1.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nb
- MFR # SWK10GUU
- Zoro # G4436354
- Country of Origin Japan
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.625 in |
Flange Dia. (In.) | 0.2500 |
Overall Height (In.) | 2 in |
Overall Width (In.) | 1.125 in |
Width | 1.125 |
Height | 1.125 |
Barrel Dia. (In.) | 1.125 in |
Shaft Dia. (In.) | 0.625 in |
Overall Length (In.) | 1.5 in |
Body Width (In.) | 1.125 in |
Mounting Hole Dia. (mm) | 0.1875 in |
Inside Dia. | 5/8 in |
Length (In.) | 1 1/2 in |
Flange Width | 2 in |
Outside Dia. | 1 1/8 in |
Flange Dia. | 0.25 in |
Overall Length | 1 1/2 in |
Overall Height | 2 in |
Flange Height | 2 in |
Outside Diameter | 1 1/8 in |
Body Width | 2 in |
Inside Diameter | 5/8 in |
Mounting Hole Diameter | 0.1875 in |
Description
Linear Square Flange Mount Bearing, Inside Diameter 5/8 in, Outside Diameter 1 1/8 in, Flange Width 2 in, Overall Length 1 1/2 in, Flange Diameter Not Applicable, Dynamic Load Capacity 774 N, Flange Thickness 0.25 in, Material Resin, Lubrication No Lubrication System, Series SWK, Static Load Capacity 1,180 N, Steady State Speed 5 fps, Housing Style Single, System of Measurement Inch, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Flange Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 1/4 In Tube, 3/8 In (AS3211FG-N03-07S)
- FESTO T-Fitting NPFC-T-3G12-F (NPFC-T-3G12-F)
- MIDWEST FASTENER 5/16 x 5/8 x 5/16 Shaft Collars 4PK (933523)
- BANDO S5M-440 Timing Belt, 150-S5M-440 (150-S5M-440)
- NB Flange Bearing, Dia. 1.25 In., 2.625 In.L (SWF20GUU)
- NB Flange Bearing, Dia. 0.625 In., 1.5 In.L (SWF10GUU)
- NB Flange Bearing, Dia. 1.50 In., 3 In.L (SWF24GUU)
- NB Flange Bearing, Dia. 0.750 In., 1.625 In.L (SWF12GUU)
- NB Flange Bearing, Dia..750 In, 3.0937 In, Sq (SWK12GWUU)
- NB Flange Bearing, Dia..6250 In, 2.8125 In, Sq (SWK10GWUU)
- THOMSON Pillow Block, 1.250 In Bore, 3.630 In L (FNYBUPBO20ALS)
- Nb Linear Bearings & Guides