Shop All Mounted Linear Bearings
Nb
Flange Bearing, Dia..500 In, 2.3750 In, Sq
Mfr # SWK8GWUU
Zoro # G4436372
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.5 in
- Flange Dia. (In.) 0.2500
- Material Resin
- Static Load Capacity (N) 353 lbf
- Mounting Hole (In.) 0.1875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SWK8GWUU
- Zoro # G4436372
- Country of Origin Japan
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.5 in |
Flange Dia. (In.) | 0.2500 |
Barrel Dia. (In.) | 0.875 in |
Body Width (In.) | 0.875 in |
Shaft Dia. (In.) | 0.5 in |
Height | 0.875 |
Overall Length (In.) | 2.375 in |
Overall Width (In.) | 0.875 in |
Overall Height (In.) | 1.75 in |
Width | 0.875 |
Mounting Hole Dia. (mm) | 0.1875 in |
Outside Dia. | 7/8 in |
Flange Dia. | 0.25 in |
Flange Width | 1.75 in |
Length (In.) | 2 3/8 in |
Inside Dia. | 1/2 in |
Overall Height | 1 3/4 in |
Overall Length | 2 3/8 in |
Outside Diameter | 7/8 in |
Mounting Hole Diameter | 0.1875 in |
Inside Diameter | 1/2 in |
Flange Height | 1.75 in |
Body Width | 1.75 in |
Description
Linear Square Flange Mount Bearing, Inside Diameter 1/2 in, Outside Diameter 7/8 in, Flange Width 1.75 in, Overall Length 2 3/8 in, Flange Diameter Not Applicable, Dynamic Load Capacity 813 N, Flange Thickness 0.25 in, Material Resin, Lubrication No Lubrication System, Series SWK-W, Static Load Capacity 1,570 N, Steady State Speed 5 fps, Housing Style Twin, System of Measurement Inch, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Flange Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPMF4L106MB, Return Line, 5 micron, Outside-In (MF0062429)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 ID x 96 In, 1/4 NPT (R2-4-96M)
- TRITAN Radial Ball Bearing, PS, 25mm, 6205ZZ (6205 ZZ/C3 PRX)
- NSK NSK 6307ZZ C3, 6300 Series Single Row Deep Groove Ball Bearing (6307ZZ C3)
- NB Flange Bearing, Dia. 0.750 In., 1.625 In.L (SWF12GUU)
- NB Flange Bearing, Dia. 1.50 In., 3 In.L (SWF24GUU)
- NB Flange Bearing, Dia. 1.250 In, 2.625 In, Sq (SWK20GUU)
- NB Flange Bearing, Dia..500 In, 1.250 In, Sq (SWK8GUU)
- NB Flange Bearing, Dia. 1.250 In, 5.000 In, Sq (SWK20GWUU)
- NB Flange Bearing, Dia..7500 In, 1.6250 In, Sq (SWK12GUU)
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (FNYBUPB16ALLS)
- Nb Mounted Linear Bearings