Shop All Mounted Linear Bearings
Nb
Flange Bearing, Dia..500 In, 1.250 In, Sq
Mfr # SWK8GUU
Zoro # G4436336
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.5 in
- Flange Dia. (In.) 0.2500
- Material Resin
- Barrel Dia. (In.) 0.875 in
- Overall Length (In.) 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SWK8GUU
- Zoro # G4436336
- Country of Origin Japan
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.5 in |
Flange Dia. (In.) | 0.2500 |
Barrel Dia. (In.) | 0.875 in |
Overall Length (In.) | 1.25 in |
Shaft Dia. (In.) | 0.5 in |
Body Width (In.) | 0.875 in |
Height | 0.875 |
Overall Width (In.) | 0.875 in |
Width | 0.875 |
Overall Height (In.) | 1.75 in |
Mounting Hole Dia. (mm) | 0.1875 in |
Inside Dia. | 1/2 in |
Flange Dia. | 0.25 in |
Length (In.) | 1 1/4 in |
Outside Dia. | 7/8 in |
Flange Width | 1.75 in |
Overall Length | 1 1/4 in |
Overall Height | 1 3/4 in |
Body Width | 1.75 in |
Inside Diameter | 1/2 in |
Flange Height | 1.75 in |
Outside Diameter | 7/8 in |
Mounting Hole Diameter | 0.1875 in |
Description
Linear Square Flange Mount Bearing, Inside Diameter 1/2 in, Outside Diameter 7/8 in, Flange Width 1.75 in, Overall Length 1 1/4 in, Flange Diameter Not Applicable, Dynamic Load Capacity 510 N, Flange Thickness 0.25 in, Material Resin, Lubrication No Lubrication System, Series SWK, Static Load Capacity 784 N, Steady State Speed 5 fps, Housing Style Single, System of Measurement Inch, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Flange Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC MS210, 5 Ton, Hydraulic Cylinder and Hand Pump Set with 35 Cylinder Attachments (MS210)
- FASCO Motor, 1/4 HP, OEM Replacement Brand: Thermal Transfer Replacement For: 66098 (D1006)
- BANDO Xl Timing Belt, 50Xl075G (50XL075G)
- TSUBAKI Sprocket, 50 Chain Size, 3/4 Bore Dia., 30 # of Teeth (50B30)
- NB Ball Spline Nut, 16 mm, 50 mm L (SSPF 16A)
- NB Flange Bearing, Dia..750 In, 3.0937 In, Sq (SWK12GWUU)
- NB Ball Spline Nut, 6 mm, 25 mm L (SSPF 6)
- NB Flange Bearing, Dia..7500 In, 1.6250 In, Sq (SWK12GUU)
- NB Flange Bearing, Dia. 0.375 In., 0.875 In.L (SWF6GUU)
- NB Flange Bearing, Dia. 1.25 In., 2.625 In.L (SWF20GUU)
- THOMSON Pillow Block, 1.250 In Bore, 3.380 In L (SPB20OPN)
- Nb Mounted Linear Bearings