Shop All Mounted Linear Bearings
Nb
Flange Bearing, Dia..3750 In, .8750 In, Sq
Mfr # SWK6GUU
Zoro # G4436345
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.375 in
- Flange Dia. (In.) 0.2500
- Material Resin
- Mounting Hole (In.) 0.1875 in
- Static Load Capacity (Lb.) 70 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SWK6GUU
- Zoro # G4436345
- Country of Origin Japan
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.375 in |
Flange Dia. (In.) | 0.2500 |
Overall Height (In.) | 1.5 in |
Overall Length (In.) | 0.875 in |
Shaft Dia. (In.) | 0.375 in |
Body Width (In.) | 0.625 in |
Height | 0.625 |
Width | 0.625 |
Barrel Dia. (In.) | 0.625 in |
Overall Width (In.) | 0.625 in |
Mounting Hole Dia. (mm) | 0.1875 in |
Length (In.) | 7/8 in |
Outside Dia. | 5/8 in |
Flange Width | 1.5 in |
Inside Dia. | 3/8 in |
Flange Dia. | 0.25 in |
Overall Length | 7/8 in |
Overall Height | 1 1/2 in |
Outside Diameter | 5/8 in |
Flange Height | 1.5 in |
Mounting Hole Diameter | 0.1875 in |
Body Width | 1.5 in |
Inside Diameter | 3/8 in |
Description
Linear Square Flange Mount Bearing, Inside Diameter 3/8 in, Outside Diameter 5/8 in, Flange Width 1.5 in, Overall Length 7/8 in, Flange Diameter Not Applicable, Dynamic Load Capacity 225 N, Flange Thickness 0.25 in, Material Resin, Lubrication No Lubrication System, Series SWK, Static Load Capacity 314 N, Steady State Speed 5 fps, Housing Style Single, System of Measurement Inch, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Flange Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-SURE TORQUE Timing Belt, S5M, 9 x 450mm PL, T90 (90-S5M-450)
- ARROW PNEUMATICS Breather Vent, Bronze, 3/8" Air Inlet, BSP (ASP-3BVBS)
- FESTO Connecting Cable NEBU-M12G5-K-5-LE3 (NEBU-M12G5-K-5-LE3)
- BESTORQ H Timing Belts (730H100)
- NB Flange Bearing, Dia. 1.500 In, 3.000 In, Sq (SWK24GUU)
- NB Flange Bearing, Dia. 1.25 In., 2.625 In.L (SWF20GUU)
- NB Flange Bearing, Dia. 2 In., 4 In.L (SWF32GUU)
- NB Flange Bearing, Dia. 0.750 In., 1.625 In.L (SWF12GUU)
- NB Flange Bearing, Dia..500 In, 1.250 In, Sq (SWK8GUU)
- NB Flange Bearing, Dia. 1.250 In, 5.000 In, Sq (SWK20GWUU)
- NB CORPORATION OF AMERICA NB Corp SWS12-AJ 3/4" ID Clearance Adjustable Type Linear Bearing, Stainless Steel (SWS12-AJ)
- Nb Linear Bearings & Guides