Shop All Mounted Linear Bearings
Nb
Flange Bearing, Dia..3750 In, 1.5938 In, Sq
Mfr # SWK6GWUU
Zoro # G4443381
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.375 in
- Flange Dia. (In.) 0.2500
- Material Resin
- Type Square Flanged
- Width 0.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SWK6GWUU
- Zoro # G4443381
- Country of Origin Japan
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.375 in |
Flange Dia. (In.) | 0.2500 |
Width | 0.625 |
Overall Height (In.) | 1.5 in |
Shaft Dia. (In.) | 0.375 in |
Overall Width (In.) | 0.625 in |
Barrel Dia. (In.) | 0.625 in |
Height | 0.625 |
Body Width (In.) | 0.625 in |
Overall Length (In.) | 1.593 in |
Mounting Hole Dia. (mm) | 0.1875 in |
Length (In.) | 1 19/32 in |
Flange Width | 1.5 in |
Inside Dia. | 3/8 in |
Outside Dia. | 5/8 in |
Flange Dia. | 0.25 in |
Mounting Hole Diameter | 0.1875 in |
Inside Diameter | 3/8 in |
Overall Length | 1 19/32 in |
Body Width | 1.5 in |
Overall Height | 1 1/2 in |
Flange Height | 1.5 in |
Outside Diameter | 5/8 in |
Description
Linear Square Flange Mount Bearing, Inside Diameter 3/8 in, Outside Diameter 5/8 in, Flange Width 1.5 in, Overall Length 1 19/32 in, Flange Diameter Not Applicable, Dynamic Load Capacity 353 N, Flange Thickness 0.25 in, Material Resin, Lubrication No Lubrication System, Series SWK-W, Static Load Capacity 630 N, Steady State Speed 5 fps, Housing Style Twin, System of Measurement Inch, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Flange Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 49" (A49)
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM88649)
- ZORO SELECT QD Bushing, Series F, Bore 3-1/2 In (F312)
- BOSTON GEAR Gear, Spur, 16 Pitch (NB16B)
- NB Flange Bearing, Dia. 1.250 In, 2.625 In, Sq (SWK20GUU)
- NB Flange Bearing, Dia..6250 In, 1.500 In, Sq (SWK10GUU)
- NB Flange Bearing, Dia. 1.250 In, 5.000 In, Sq (SWK20GWUU)
- NB Flange Bearing, Dia..3750 In, .8750 In, Sq (SWK6GUU)
- NB Flange Bearing, Dia..7500 In, 1.6250 In, Sq (SWK12GUU)
- NB Flange Bearing, Dia. 1.50 In., 3 In.L (SWF24GUU)
- 80/20 Linear Bearing, 3.125 In W, 1.875 In L (6764)
- Nb Mounted Linear Bearings