Shop All Mounted Linear Bearings
Nb
Flange Bearing, Dia..250 In, .7500 In, Sq
Mfr # SWK4GUU
Zoro # G4436363
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.25 in
- Flange Dia. (In.) 0.219
- Material Resin
- Bearing Type Ball
- Dynamic Load Capacity (N) 46 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SWK4GUU
- Zoro # G4436363
- Country of Origin Japan
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.25 in |
Flange Dia. (In.) | 0.219 |
Width | 0.5 |
Shaft Dia. (In.) | 0.25 in |
Body Width (In.) | 0.5 in |
Overall Width (In.) | 0.5 in |
Overall Height (In.) | 1.25 in |
Barrel Dia. (In.) | 0.5 in |
Height | 0.5 |
Overall Length (In.) | 0.75 in |
Mounting Hole Dia. (mm) | 0.156 in |
Outside Dia. | 1/2 in |
Inside Dia. | 1/4 in |
Length (In.) | 3/4 in |
Flange Dia. | 0.219 in |
Flange Width | 1.25 in |
Overall Height | 1 1/4 in |
Overall Length | 3/4 in |
Body Width | 1.25 in |
Inside Diameter | 1/4 in |
Mounting Hole Diameter | 0.156 in |
Flange Height | 1.25 in |
Outside Diameter | 1/2 in |
Description
Linear Square Flange Mount Bearing, Inside Diameter 1/4 in, Outside Diameter 1/2 in, Flange Width 1.25 in, Overall Length 3/4 in, Flange Diameter Not Applicable, Dynamic Load Capacity 206 N, Flange Thickness 0.219 in, Material Resin, Lubrication No Lubrication System, Series SWK, Static Load Capacity 265 N, Steady State Speed 5 fps, Housing Style Single, System of Measurement Inch, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Flange Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Flow Control Regulator, 4mm OD (7065 04 14)
- VIBCO Vibrator Mtg Bracket (SCRM-2)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting (5ZEA5)
- BESTORQ 5M Timing Belts, 650-5M-15 (650-5M-15)
- NB Flange Bearing, Dia..3750 In, .8750 In, Sq (SWK6GUU)
- NB Flange Bearing, Dia..750 In, 3.0937 In, Sq (SWK12GWUU)
- NB Flange Bearing, Dia..6250 In, 1.500 In, Sq (SWK10GUU)
- NB Flange Bearing, Dia. 1.250 In, 2.625 In, Sq (SWK20GUU)
- NB Flange Bearing, Dia..7500 In, 1.6250 In, Sq (SWK12GUU)
- NB Flange Bearing, Dia. 0.50 In., 1.250 In.L (SWF8GUU)
- THOMSON Pillow Block, 1.250 In Bore, 3.630 In L (FNYBUPBO20ALS)
- Nb Linear Bearings & Guides