Shop All Mounted Linear Bearings
Nb
Flange Bearing, Dia..250 In, 1.3750 In, Sq
Mfr # SWK4GWUU
Zoro # G4436433
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.25 in
- Flange Dia. (In.) 0.219
- Material Resin
- Shaft Dia. (In.) 0.25 in
- Body Width (In.) 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SWK4GWUU
- Zoro # G4436433
- Country of Origin Japan
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.25 in |
Flange Dia. (In.) | 0.219 |
Shaft Dia. (In.) | 0.25 in |
Body Width (In.) | 0.5 in |
Overall Height (In.) | 1.25 in |
Overall Width (In.) | 0.5 in |
Barrel Dia. (In.) | 0.5 in |
Overall Length (In.) | 1.375 in |
Height | 0.5 |
Width | 0.5 |
Mounting Hole Dia. (mm) | 0.1563 in |
Inside Dia. | 1/4 in |
Outside Dia. | 1/2 in |
Length (In.) | 1 3/8 in |
Flange Width | 1.25 in |
Flange Dia. | 0.219 in |
Overall Length | 1 3/8 in |
Overall Height | 1 1/4 in |
Flange Height | 1.25 in |
Body Width | 1.25 in |
Mounting Hole Diameter | 0.1563 in |
Inside Diameter | 1/4 in |
Outside Diameter | 1/2 in |
Description
Linear Square Flange Mount Bearing, Inside Diameter 1/4 in, Outside Diameter 1/2 in, Flange Width 1.25 in, Overall Length 1 3/8 in, Flange Diameter Not Applicable, Dynamic Load Capacity 323 N, Flange Thickness 0.219 in, Material Resin, Lubrication No Lubrication System, Series SWK-W, Static Load Capacity 530 N, Steady State Speed 5 fps, Housing Style Twin, System of Measurement Inch, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Flange Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Male Connector Sprint, 6/4 X G1/8 (1511 6/4-1/8)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 51746, Suction, 10 micron (ZX-51746)
- NTN UL206102, Ball Insert Brg 11875 In Id X 24409 In Od X 19055 In W, Eccenctric Collar (UL206-102)
- SKF SKF-6307 2Z/C3, Single Row Ball Brgs, 6307 2ZC3 (6307 2Z/C3)
- NB Flange Bearing, Dia. 1.250 In, 2.625 In, Sq (SWK20GUU)
- NB Ball Spline Nut, 16 mm, 50 mm L (SSPF 16A)
- NB Flange Bearing, Dia. 0.50 In., 1.250 In.L (SWF8GUU)
- NB Flange Bearing, Dia..7500 In, 1.6250 In, Sq (SWK12GUU)
- NB Ball Spline Nut, 6 mm, 25 mm L (SSPF 6)
- NB Flange Bearing, Dia. 0.750 In., 1.625 In.L (SWF12GUU)
- 80/20 Linear Bearing, 3.125 In W, 2.820 In L (6870)
- Nb Linear Bearings & Guides