Shop All Mounted Linear Bearings
Nb
Flange Bearing, Dia. 2.000 In, 4.000 In, Sq
Mfr # SWK32GUU
Zoro # G4436424
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2 in
- Flange Dia. (In.) 0.5000
- Material Resin
- Mounting Hole Center (In.) 3.6875 in
- Dynamic Load Capacity (N) 860 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nb
- MFR # SWK32GUU
- Zoro # G4436424
- Country of Origin Japan
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 2 in |
Flange Dia. (In.) | 0.5000 |
Shaft Dia. (In.) | 2 in |
Barrel Dia. (In.) | 3 in |
Overall Height (In.) | 4.375 in |
Height | 3 |
Width | 3 |
Overall Length (In.) | 4 in |
Body Width (In.) | 3 in |
Overall Width (In.) | 3 in |
Mounting Hole Dia. (mm) | 0.344 in |
Outside Dia. | 3 in |
Length (In.) | 4 in |
Inside Dia. | 2 in |
Flange Width | 4.375 in |
Flange Dia. | 0.5 in |
Overall Height | 4 3/8 in |
Overall Length | 4 in |
Body Width | 4.375 in |
Inside Diameter | 2 in |
Outside Diameter | 3 in |
Flange Height | 4.375 in |
Mounting Hole Diameter | 0.344 in |
Description
Linear Square Flange Mount Bearing, Inside Diameter 2 in, Outside Diameter 3 in, Flange Width 4.375 in, Overall Length 4 in, Flange Diameter Not Applicable, Dynamic Load Capacity 3,820 N, Flange Thickness 0.5 in, Material Resin, Lubrication No Lubrication System, Series SWK, Static Load Capacity 7,940 N, Steady State Speed 5 fps, Housing Style Single, System of Measurement Inch, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Flange Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUID FILM FLUID FILM Liquid A Lubricant & Corrosion Inhibitor, 5 Gallon Pail (APA)
- ZSI Single Tube Clamps: 7/8 I.D., 7/8 in. Size (265002)
- DODGE Couplings/Flex Clutch, PX50 PARA-FLEX ELEMENT (PX50 PARA-FLEX ELEMENT)
- SPEEDAIRE Roller Guide Assembly (TT2CUA15G)
- NB Ball Spline Nut, 6 mm, 25 mm L (SSPF 6)
- NB Flange Bearing, Dia..6250 In, 2.8125 In, Sq (SWK10GWUU)
- NB Flange Bearing, Dia. 0.375 In., 0.875 In.L (SWF6GUU)
- NB Ball Spline Nut, 16 mm, 50 mm L (SSPF 16A)
- NB Flange Bearing, Dia..7500 In, 1.6250 In, Sq (SWK12GUU)
- NB Flange Bearing, Dia..750 In, 3.0937 In, Sq (SWK12GWUU)
- NB CORPORATION OF AMERICA NB Corp SW8W Dble Wide Closed Linear Bearing, 1/2"ID, Steel (SW8W)
- Nb Linear Bearings & Guides